Shop All Cart Covers
Eagle Group
Cart Cover, 48x24x86, Blue, Nylon, Zipper
Mfr # CZC-86-2448-PB
Zoro # G6473817
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Overall Width 24 in
- Overall Height 86 in
- Closure Zipper
- Material Coated Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Group
- MFR # CZC-86-2448-PB
- Zoro # G6473817
- Country of Origin United States
- Category Cart Covers
Dimensions
Overall Length | 48 in |
Overall Width | 24 in |
Overall Height | 86 in |
Overall LxWxH | 48 in x 24 in x 86 in |
Details
Item | Zipper Mildew-Resistant Coated Nylon Cover for Wire Shelf & Utility Carts |
Closure | Zipper |
Material | Coated Nylon |
Color | Light Blue |
Features | Reinforced Top Corners |
For Use With | Any Standard Eagle Cart |
Includes | Zipper |
For Wire Shelf/Cart Type | Stationary or Mobile Shelving |
ESD Conductive | No |
Description
Zipper Mildew-Resistant Coated Nylon Cover for Wire Shelf & Utility Carts, Overall Length 48 in, Overall Width 24 in, Overall Height 86 in, Zipper Closure, Material Coated Nylon, Color Light Blue, Features Reinforced Top Corners
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Ductile Iron, 8 in., 1500 lb. (P-D-080X020/050R)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 36 x 60 In (AC6036)
- DAYTON Wire Rope Clip, U-Bolt, 1/4 In, 304 SS (2VKH3)
- CHASE Swinging Door, 7 x 2.5 ft, Medium Brown (3084RMBR)
- EAGLE GROUP Cart Cover, 60x24x63, White, Poly, Zipper (CZ-63-2460)
- EAGLE GROUP Cart Cover, 72x24x74, Blue, Nylon, Zipper (CZC-74-2472-PB)
- EAGLE GROUP Cart Cover, 24x24x54, Clear, Vinyl, Zipper (CZ-54-2424-T)
- EAGLE GROUP Cart Cover, 48x24x74, Clear, Vinyl, Zipper (CZ-74-2448-T)
- EAGLE GROUP Cart Cover, 60x24x63, Blue, Nylon, Zipper (CZC-63-2460-S-PB)
- EAGLE GROUP Cart Cover, 48x21x54, Blue, Nylon, Zipper (CZC-54-2148-PB)
- NEXEL Blue Nylon Cover, 36W x 18D x 74H (481108BL)
- Eagle Group Cart Covers