Shop All Cart Covers
Eagle Group
Cart Cover, 48x24x63, Green, Nylon
Mfr # CVC-63-2448-LG
Zoro # G6572501
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 63 in
- Overall Length 48 in
- Overall Width 24 in
- Material Coated Nylon
- Color Light Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # CVC-63-2448-LG
- Zoro # G6572501
- Country of Origin United States
- Category Cart Covers
Dimensions
Overall Height | 63 in |
Overall Length | 48 in |
Overall Width | 24 in |
Overall LxWxH | 48 in x 24 in x 63 in |
Details
Material | Coated Nylon |
Color | Light Green |
Item | Hook-&-Loop Mildew-Resistant Coated Nylon Cover for Wire Shelf & Utility Carts |
Features | Reinforced Top Corners |
Closure | Hook-and-Loop |
For Use With | Any Standard Eagle Cart |
Includes | Hook-and-Loop |
For Wire Shelf/Cart Type | Stationary or Mobile Shelving |
ESD Conductive | No |
Description
Hook-&-Loop Mildew-Resistant Coated Nylon Cover for Wire Shelf & Utility Carts, Overall Length 48 in, Overall Width 24 in, Overall Height 63 in, Hook-and-Loop Closure, Material Coated Nylon, Color Light Green, Features Reinforced Top Corners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Permanent Lift Magnet 440 lb lift Capaci (FXV0440)
- VESTIL Professional Lever Hoist, 10 ft. Lift, 2K, 2000 lb. Load Capacity, 10 ft Hoist Lift (PLH-20-10)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 3 in W, Polyester, Silver (EE2803TFX10)
- TANIS Adjustable Conveyor Brush, .018 In Nylon (CB4020)
- EAGLE GROUP Cart Cover, 60x21x63, White, Poly, Zipper (CZ-63-2160)
- EAGLE GROUP Cart Cover, 48x24x74, Clear, Vinyl, Zipper (CZ-74-2448-T)
- EAGLE GROUP Cart Cover, 24x24x63, White, Nylon (CVC-63-2424)
- EAGLE GROUP Cart Cover, 48x21x54, Blue, Nylon, Zipper (CZC-54-2148-PB)
- EAGLE GROUP Cart Cover, 60x24x63, White, Poly, Zipper (CZ-63-2460)
- EAGLE GROUP Cart Cover, 24x24x54, Clear, Vinyl, Zipper (CZ-54-2424-T)
- ZORO SELECT Cart Cover, 48x18x54, Blue, Nylon, Zipper (33Y363)
- Eagle Group Utility & Storage Carts