Shop All Cart Covers
Eagle Group
Cart Cover, 48x18x63, White, Polyester
Mfr # CV-63-1848
Zoro # G6890055
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 63 in
- Overall Length 48 in
- Overall Width 18 in
- Material Uncoated Polyester
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # CV-63-1848
- Zoro # G6890055
- Country of Origin United States
- Category Cart Covers
Dimensions
Overall Height | 63 in |
Overall Length | 48 in |
Overall Width | 18 in |
Overall LxWxH | 48 in x 18 in x 63 in |
Details
Material | Uncoated Polyester |
Color | White |
Item | Hook-&-Loop Machine-Washable Polyester Cover for Wire Shelf & Utility Carts |
Closure | Hook-and-Loop |
For Use With | Mfr Model No. DTSC2436,DTSC2436E, DTSC2436S |
Features | Reinforced Top Corners |
Includes | Hook-and-Loop |
For Wire Shelf/Cart Type | Stationary or Mobile Shelving |
ESD Conductive | No |
Description
Hook-&-Loop Machine-Washable Polyester Cover for Wire Shelf & Utility Carts, Overall Length 48 in, Overall Width 18 in, Overall Height 63 in, Hook-and-Loop Closure, Material Uncoated Polyester, Color White, Features Reinforced Top Corners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 16 ft L, 2 in W, Polyester, Yellow (EE1602DTX16)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 10BF (KGR10)
- STARKE ElectroTrack Copper Splice Connectors (SET-90072)
- ZORO SELECT Rigid Plate Caster, Poly, 8 in., 900 lb., B (1ULK8)
- EAGLE GROUP Cart Cover, 60x21x63, White, Poly, Zipper (CZ-63-2160)
- EAGLE GROUP Cart Cover, 60x24x63, Blue, Nylon, Zipper (CZC-63-2460-S-PB)
- EAGLE GROUP Cart Cover, 24x24x54, Clear, Vinyl, Zipper (CZ-54-2424-T)
- EAGLE GROUP Cart Cover, 48x24x74, Clear, Vinyl, Zipper (CZ-74-2448-T)
- EAGLE GROUP Cart Cover, 48x21x54, Blue, Nylon, Zipper (CZC-54-2148-PB)
- EAGLE GROUP Cart Cover, 24x24x63, White, Nylon (CVC-63-2424)
- NEXEL Blue Nylon Cover, 36W x 18D x 74H (481108BL)
- Eagle Group Cart Covers