Shop All Cart Covers
Eagle Group
Cart Cover, 36x24x86, White, Nylon, Zipper
Mfr # CZC-86-2436
Zoro # G7172103
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 86 in
- Overall Length 36 in
- Overall Width 24 in
- Material Coated Nylon
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # CZC-86-2436
- Zoro # G7172103
- Country of Origin United States
- Category Cart Covers
Dimensions
Overall Height | 86 in |
Overall Length | 36 in |
Overall Width | 24 in |
Overall LxWxH | 36 in x 24 in x 86 in |
Details
Material | Coated Nylon |
Color | White |
Item | Zipper Mildew-Resistant Coated Nylon Cover for Wire Shelf & Utility Carts |
Closure | Zipper |
For Use With | Any Standard Eagle Cart |
Features | Reinforced Top Corners |
Includes | Zipper |
For Wire Shelf/Cart Type | Stationary or Mobile Shelving |
ESD Conductive | No |
Description
Zipper Mildew-Resistant Coated Nylon Cover for Wire Shelf & Utility Carts, Overall Length 36 in, Overall Width 24 in, Overall Height 86 in, Zipper Closure, Material Coated Nylon, Color White, Features Reinforced Top Corners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pallet Jack, Scale, 4400 lb Cap, Steel (54YG30)
- EVEREST 2" x 30Ft 3333 LBS WORKING LOAD LIMIT RATCHET TIE DOWN W/ FLAT-HOOKS (S1024)
- ZORO SELECT Wagon Truck, Flush Deck, 24x48, Cap 2000 Lb (26Y460)
- LOCOLOC Sleeve, Copper, 3/32 in., Nickel Plated (SL2-3N)
- EAGLE GROUP Cart Cover, 72x24x74, Blue, Nylon, Zipper (CZC-74-2472-PB)
- EAGLE GROUP Cart Cover, 60x21x63, White, Poly, Zipper (CZ-63-2160)
- EAGLE GROUP Cart Cover, 48x24x74, Clear, Vinyl, Zipper (CZ-74-2448-T)
- EAGLE GROUP Cart Cover, 24x24x63, White, Nylon (CVC-63-2424)
- EAGLE GROUP Cart Cover, 48x21x54, Blue, Nylon, Zipper (CZC-54-2148-PB)
- EAGLE GROUP Cart Cover, 24x24x54, Clear, Vinyl, Zipper (CZ-54-2424-T)
- EAGLE GROUP Cart Cover, 60x24x63, Blue, Nylon, Zipper (CZC-63-2460-S-PB)
- Eagle Group Cart Covers