Shop All Cart Covers
Eagle Group
Cart Cover, 36x24x86, Blue, Nylon, Zipper
Mfr # CZC-86-2436-PB
Zoro # G6572377
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 86 in
- Overall Length 36 in
- Overall Width 24 in
- Material Coated Nylon
- Color Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # CZC-86-2436-PB
- Zoro # G6572377
- Country of Origin United States
- Category Cart Covers
Dimensions
Overall Height | 86 in |
Overall Length | 36 in |
Overall Width | 24 in |
Overall LxWxH | 36 in x 24 in x 86 in |
Details
Material | Coated Nylon |
Color | Light Blue |
Item | Zipper Mildew-Resistant Coated Nylon Cover for Wire Shelf & Utility Carts |
Features | Reinforced Top Corners |
Closure | Zipper |
For Use With | Any Standard Eagle Cart |
Includes | Zipper |
For Wire Shelf/Cart Type | Stationary or Mobile Shelving |
ESD Conductive | No |
Description
Zipper Mildew-Resistant Coated Nylon Cover for Wire Shelf & Utility Carts, Overall Length 36 in, Overall Width 24 in, Overall Height 86 in, Zipper Closure, Material Coated Nylon, Color Light Blue, Features Reinforced Top Corners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Adjustable Step Stand, 2 Step, 36 x 23" (ASP-36)
- MINUTEMAN WHEEL - SWIVEL CASTER COMPLETE 3-1/2 in. X 1-1/4 in. (762333)
- ZORO SELECT Swivel Plate Caster, Steel, 4 in., 1000 lb. (1NVC1)
- ZORO SELECT Platform Truck, 1200lb, 36in x 24in (EPTP24365PU95)
- EAGLE GROUP Cart Cover, 24x24x63, White, Nylon (CVC-63-2424)
- EAGLE GROUP Cart Cover, 60x24x63, White, Poly, Zipper (CZ-63-2460)
- EAGLE GROUP Cart Cover, 48x21x54, Blue, Nylon, Zipper (CZC-54-2148-PB)
- EAGLE GROUP Cart Cover, 72x24x74, Blue, Nylon, Zipper (CZC-74-2472-PB)
- EAGLE GROUP Cart Cover, 48x24x74, Clear, Vinyl, Zipper (CZ-74-2448-T)
- EAGLE GROUP Cart Cover, 60x21x63, White, Poly, Zipper (CZ-63-2160)
- CLASSIC ACCESSORIES Standard Garage Shelf Cover (52-216-010401-EC)
- Eagle Group Cart Covers