Shop All Cart Covers
Eagle Group
Cart Cover, 36x18x63, White, Poly, Zipper
Mfr # CZ-63-1836
Zoro # G7091226
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 63 in
- Overall Length 36 in
- Overall Width 18 in
- Material Uncoated Polyester
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # CZ-63-1836
- Zoro # G7091226
- Country of Origin United States
- Category Cart Covers
Dimensions
Overall Height | 63 in |
Overall Length | 36 in |
Overall Width | 18 in |
Overall LxWxH | 36 in x 18 in x 63 in |
Details
Material | Uncoated Polyester |
Color | White |
Item | Zipper Machine-Washable Polyester Cover for Wire Shelf & Utility Carts |
Closure | Zipper |
Features | Reinforced Top Corners |
For Use With | Any Standard Eagle Cart |
Includes | Zipper |
For Wire Shelf/Cart Type | Stationary or Mobile Shelving |
ESD Conductive | No |
Description
Zipper Machine-Washable Polyester Cover for Wire Shelf & Utility Carts, Overall Length 36 in, Overall Width 18 in, Overall Height 63 in, Zipper Closure, Material Uncoated Polyester, Color White, Features Reinforced Top Corners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 90 lb (PRE20634ZN-3EB)
- VESTIL Fixed Machinery Skates 3 Ton 4 Nylon Rollers (FMS-3)
- NATIONAL HARDWARE TStrap Tie, 1312 in L, 814 in W, Steel, Storm Shine PowderCoated (N800-212)
- GENIE Wheel and Tire Assembly, LP, 15 in. (105454GT)
- EAGLE GROUP Cart Cover, 24x24x54, Clear, Vinyl, Zipper (CZ-54-2424-T)
- EAGLE GROUP Cart Cover, 48x21x54, Blue, Nylon, Zipper (CZC-54-2148-PB)
- EAGLE GROUP Cart Cover, 60x24x63, Blue, Nylon, Zipper (CZC-63-2460-S-PB)
- EAGLE GROUP Cart Cover, 24x24x63, White, Nylon (CVC-63-2424)
- EAGLE GROUP Cart Cover, 72x24x74, Blue, Nylon, Zipper (CZC-74-2472-PB)
- EAGLE GROUP Cart Cover, 60x24x63, White, Poly, Zipper (CZ-63-2460)
- ZORO SELECT Cart Cover, 48x18x62, Blue, Nylon, Zipper (33Y364)
- Eagle Group Utility & Storage Carts