Shop All Cart Covers
Eagle Group
Cart Cover, 36x18x54, White, Polyester
Mfr # CV-54-1836
Zoro # G6477536
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Overall Width 18 in
- Overall Height 54 in
- Closure Hook-and-Loop
- Material Uncoated Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # CV-54-1836
- Zoro # G6477536
- Country of Origin United States
- Category Cart Covers
Dimensions
Overall Length | 36 in |
Overall Width | 18 in |
Overall Height | 54 in |
Overall LxWxH | 36 in x 18 in x 54 in |
Details
Item | Hook-&-Loop Machine-Washable Polyester Cover for Wire Shelf & Utility Carts |
Closure | Hook-and-Loop |
Material | Uncoated Polyester |
Color | White |
Features | Reinforced Top Corners |
For Use With | Mfr Model No. SC2436, SC2436E, SC2436S, CSC2436, CSC2436E, CSC2436S |
Includes | Hook-and-Loop |
For Wire Shelf/Cart Type | Stationary or Mobile Shelving |
ESD Conductive | No |
Description
Hook-&-Loop Machine-Washable Polyester Cover for Wire Shelf & Utility Carts, Overall Length 36 in, Overall Width 18 in, Overall Height 54 in, Hook-and-Loop Closure, Material Uncoated Polyester, Color White, Features Reinforced Top Corners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw - 3/8" x 6" (JJTBGV38X6)
- BIL-JAX Walkboard - Aluminum Plywood - A - 24" W x 7' L (0054-236)
- VESTIL WORK PLATFORM STOP BUTTON BOX (WP-SB-WPJB)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Polyester, Yellow (EN1601DX6)
- EAGLE GROUP Cart Cover, 60x24x63, Blue, Nylon, Zipper (CZC-63-2460-S-PB)
- EAGLE GROUP Cart Cover, 72x24x74, Blue, Nylon, Zipper (CZC-74-2472-PB)
- EAGLE GROUP Cart Cover, 24x24x63, White, Nylon (CVC-63-2424)
- EAGLE GROUP Cart Cover, 48x21x54, Blue, Nylon, Zipper (CZC-54-2148-PB)
- EAGLE GROUP Cart Cover, 24x24x54, Clear, Vinyl, Zipper (CZ-54-2424-T)
- EAGLE GROUP Cart Cover, 60x24x63, White, Poly, Zipper (CZ-63-2460)
- NEXEL Blue Nylon Cover, 36W x 18D x 74H (481108BL)
- Eagle Group Cart Covers