Shop All Cart Covers
Eagle Group
Cart Cover, 36x18x54, Blue, Nylon, Zipper
Mfr # CZC-54-1836-PB
Zoro # G6493067
original price:
$190.65
7% off
new price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 54 in
- Overall Length 36 in
- Overall Width 18 in
- Material Coated Nylon
- Color Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # CZC-54-1836-PB
- Zoro # G6493067
- Country of Origin United States
- Category Cart Covers
Dimensions
Overall Height | 54 in |
Overall Length | 36 in |
Overall Width | 18 in |
Overall LxWxH | 36 in x 18 in x 54 in |
Details
Material | Coated Nylon |
Color | Light Blue |
Item | Zipper Mildew-Resistant Coated Nylon Cover for Wire Shelf & Utility Carts |
Closure | Zipper |
Features | Reinforced Top Corners |
For Use With | Mfr Model No. SC2436, SC2436E, SC2436S, CSC2436, CSC2436E, CSC2436S |
Includes | Zipper |
For Wire Shelf/Cart Type | Stationary or Mobile Shelving |
ESD Conductive | No |
Description
Zipper Mildew-Resistant Coated Nylon Cover for Wire Shelf & Utility Carts, Overall Length 36 in, Overall Width 18 in, Overall Height 54 in, Zipper Closure, Material Coated Nylon, Color Light Blue, Features Reinforced Top Corners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, Nylon/Poly, Braid, 5/16In. dia, 300ftL (12U277)
- PEWAG Chain, Trade Size 3/8 in, 316L SS (39568/10)
- THE PERFECT BUNGEE 12" Heavy Duty Poly Strap with Steel Hooks, Tarp Strap, Black, 4-Count (PB12BK4PK)
- LIFT-ALL Sling, Wire Mesh, L6Ft, Dia 3In, VLL4800Lb (4T110X6)
- EAGLE GROUP Cart Cover, 60x24x63, White, Poly, Zipper (CZ-63-2460)
- EAGLE GROUP Cart Cover, 24x24x54, Clear, Vinyl, Zipper (CZ-54-2424-T)
- EAGLE GROUP Cart Cover, 72x24x74, Blue, Nylon, Zipper (CZC-74-2472-PB)
- EAGLE GROUP Cart Cover, 24x24x63, White, Nylon (CVC-63-2424)
- EAGLE GROUP Cart Cover, 60x21x63, White, Poly, Zipper (CZ-63-2160)
- EAGLE GROUP Cart Cover, 48x24x74, Clear, Vinyl, Zipper (CZ-74-2448-T)
- ZORO SELECT Cart Cover, 48x24x62, Blue, Nylon (33Y360)
- Eagle Group Utility & Storage Carts