Shop All Cart Covers
Eagle Group
Cart Cover, 24x24x63, Blue, Nylon
Mfr # CVC-54-2424-PB
Zoro # G6417223
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 54 in
- Overall Length 24 in
- Overall Width 24 in
- Material Coated Nylon
- Color Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # CVC-54-2424-PB
- Zoro # G6417223
- Country of Origin United States
- Category Cart Covers
Dimensions
Overall Height | 54 in |
Overall Length | 24 in |
Overall Width | 24 in |
Overall LxWxH | 24 in x 24 in x 54 in |
Details
Material | Coated Nylon |
Color | Light Blue |
Item | Hook-&-Loop Mildew-Resistant Coated Nylon Cover for Wire Shelf & Utility Carts |
Closure | Hook-and-Loop |
Features | Reinforced Top Corners |
For Use With | Any Standard Eagle Cart |
Includes | Hook-and-Loop |
For Wire Shelf/Cart Type | Stationary or Mobile Shelving |
ESD Conductive | No |
Description
Hook-&-Loop Mildew-Resistant Coated Nylon Cover for Wire Shelf & Utility Carts, Overall Length 24 in, Overall Width 24 in, Overall Height 54 in, Hook-and-Loop Closure, Material Coated Nylon, Color Light Blue, Features Reinforced Top Corners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Pendant, 2 Button, 11 ft. Cable Drop (ER1ES155715)
- ZORO SELECT Gripper Plate (MH4DZU204G)
- ANCRA MFG Strap Puller, 7" W, Rubber, Yellow (50409-10-1PK)
- ZORO SELECT Frame Of Roller (D215E)
- EAGLE GROUP Cart Cover, 60x24x63, Blue, Nylon, Zipper (CZC-63-2460-S-PB)
- EAGLE GROUP Cart Cover, 48x24x74, Clear, Vinyl, Zipper (CZ-74-2448-T)
- EAGLE GROUP Cart Cover, 60x21x63, White, Poly, Zipper (CZ-63-2160)
- EAGLE GROUP Cart Cover, 24x24x63, White, Nylon (CVC-63-2424)
- EAGLE GROUP Cart Cover, 72x24x74, Blue, Nylon, Zipper (CZC-74-2472-PB)
- EAGLE GROUP Cart Cover, 48x21x54, Blue, Nylon, Zipper (CZC-54-2148-PB)
- NEXEL Blue Nylon Cover, 36W x 18D x 74H (481108BL)
- Eagle Group Utility & Storage Carts