Shop All Cart Covers
Eagle Group
Cart Cover, 24x24x54, Green, Nylon, Zipper
Mfr # CZC-54-2424-LG
Zoro # G6440034
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24 in
- Overall Width 24 in
- Overall Height 54 in
- Closure Zipper
- Material Coated Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # CZC-54-2424-LG
- Zoro # G6440034
- Country of Origin United States
- Category Cart Covers
Dimensions
Overall Length | 24 in |
Overall Width | 24 in |
Overall Height | 54 in |
Overall LxWxH | 24 in x 24 in x 54 in |
Details
Item | Zipper Mildew-Resistant Coated Nylon Cover for Wire Shelf & Utility Carts |
Closure | Zipper |
Material | Coated Nylon |
Color | Light Green |
Features | Reinforced Top Corners |
For Use With | Any Standard Eagle Cart |
Includes | Zipper |
For Wire Shelf/Cart Type | Stationary or Mobile Shelving |
ESD Conductive | No |
Description
Zipper Mildew-Resistant Coated Nylon Cover for Wire Shelf & Utility Carts, Overall Length 24 in, Overall Width 24 in, Overall Height 54 in, Zipper Closure, Material Coated Nylon, Color Light Green, Features Reinforced Top Corners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Replacement Rubber Pad, 2-1/2 In, PK4 (SU2201)
- KNUFFI Corner Guard, Rounded, White (60-6910-1)
- STREN-FLEX Synthetic Web Sling, Type 9, 4 ft L, 6 in W, Nylon, Yellow (LB1-906-4)
- ERIEZ Vibratory Feeder w/ Cntrl, 1-1/2inWx12inL (6C)
- EAGLE GROUP Cart Cover, 48x21x54, Blue, Nylon, Zipper (CZC-54-2148-PB)
- EAGLE GROUP Cart Cover, 24x24x63, White, Nylon (CVC-63-2424)
- EAGLE GROUP Cart Cover, 72x24x74, Blue, Nylon, Zipper (CZC-74-2472-PB)
- EAGLE GROUP Cart Cover, 60x24x63, Blue, Nylon, Zipper (CZC-63-2460-S-PB)
- EAGLE GROUP Cart Cover, 48x24x74, Clear, Vinyl, Zipper (CZ-74-2448-T)
- EAGLE GROUP Cart Cover, 60x24x63, White, Poly, Zipper (CZ-63-2460)
- GLOBAL INDUSTRIAL Nylon Cover For 6 Lug Cart, Blue (652866)
- Eagle Group Cart Covers