Shop All Work Tables
Eagle Group
AdjusTable(R) Bin Holder, W 60, D 1 1/4
Mfr # BH60C
Zoro # G6459686
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Assembly Unassembled
- Color Gray
- Material Stainless Steel
- Frame Material Mild Steel
- Overall Height 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # BH60C
- Zoro # G6459686
- Country of Origin United States
- Category Work Tables
Dimensions
Overall Width | 60 in |
Overall Height | 1 5/8 in |
Overall Depth | 1 5/8 in |
For Work Station Width | 60 in |
Details
Item | AdjusTable(R) Bin Holder |
Assembly | Unassembled |
Color | Gray |
Material | Stainless Steel |
Frame Material | Mild Steel |
Accessory Type | AdjusTable(R) Bin Holder |
Product Type | Horizontal Bin Rail |
For Use With | 60 in Workstations |
Metal Material Gauge | 12 ga |
Description
AdjusTable(R) Bin Holder, Product Type Horizontal Bin Rail, Color Gray, Frame Material Mild Steel, Overall Depth 1 5/8 in, Overall Width 60 in, Assembly Unassembled, Overall Height 1 5/8 in, Metal Material Gauge 12 ga, For Use With 60 in Workstations, For Work Station Width 60 in, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Shelf Post Starter, 54"H, Chrome, 4PK (54P-4)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 46 in W, 72 in H, Stationary (EAWR462472-07)
- ZORO SELECT White Cover, 18 Gauge, for 4GY29, etc. (P2212KIT)
- VESTIL 55 Gal Drum Cover, Closed Head, Polyethylene, Clear, 5PK (DC-TP)
- EAGLE GROUP Shelf, 36 W x 12 D x 1 1/2 H In (SWS1236-16/3)
- EAGLE GROUP Table, BS, Galv Leg, Budget, 24"Wx96"L (T2496B-BS)
- EAGLE GROUP Table, Galv Legs/Shelf, Budget, 30"Wx72"L (T3072B)
- EAGLE GROUP Table, Galv TubeBase, Deluxe, 30"Wx48"L (T3048GTEB)
- EAGLE GROUP AdjusTable(R) Cantilever Shelf, W 48, D 12 (CS1248-C)
- DIVERSIFIED WOODCRAFT Work Station, Maple, Wood Frame, 31-1/4" H (WW4-4V)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 84"Wx30"D (VTTOB-8430)
- Eagle Group Work Tables