Shop All Work Tables
Eagle Group
AdjusTable(R) Bin Holder, W 48, D 1 1/4
Mfr # BH48C
Zoro # G6707303
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Stainless Steel
- Assembly Unassembled
- Frame Material Mild Steel
- Overall Height 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Group
- MFR # BH48C
- Zoro # G6707303
- Country of Origin United States
- Category Work Tables
Dimensions
Overall Width | 48 in |
Overall Height | 1 5/8 in |
Overall Depth | 1 5/8 in |
For Work Station Width | 48 in |
Details
Item | AdjusTable(R) Bin Holder |
Color | Gray |
Material | Stainless Steel |
Assembly | Unassembled |
Frame Material | Mild Steel |
Accessory Type | AdjusTable(R) Bin Holder |
For Use With | 48 in Workstations |
Metal Material Gauge | 12 ga |
Product Type | Horizontal Bin Rail |
Description
AdjusTable(R) Bin Holder, Product Type Horizontal Bin Rail, Color Gray, Frame Material Mild Steel, Overall Depth 1 5/8 in, Overall Width 48 in, Assembly Unassembled, Overall Height 1 5/8 in, Metal Material Gauge 12 ga, For Use With 48 in Workstations, For Work Station Width 48 in, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 24x72 Rolling Prep Table with Stainless Steel Top (AMG WT-2472-WHEELS)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-4518 GRAY)
- WESCO FAUCET: 2" POLYETHYLENE W/SIGHT GAGE THD (272179)
- BENCHPRO Bolted Workbenches, Stainless Steel, 60" W, 30" to 36" Height, 1600 lb., Straight (RN3060)
- EAGLE GROUP Table, Galv TubeBase, Deluxe, 30"Wx48"L (T3048GTEB)
- EAGLE GROUP Shelf, 36 W x 12 D x 1 1/2 H In (SWS1236-16/3)
- EAGLE GROUP Table, Galv Legs/Shelf, Budget, 30"Wx72"L (T3072B)
- EAGLE GROUP Table, BS, Galv Leg, Budget, 24"Wx96"L (T2496B-BS)
- EAGLE GROUP AdjusTable(R) Cantilever Shelf, W 48, D 12 (CS1248-C)
- AMGOOD Stainless Steel Metal Table with Undershelf, 72 Long X 18 Deep (AMG WT-1872)
- LITTLE GIANT Workbench, Butcher Block, 72" W, 30" D, Height: 32" to 35" (WTS-3072-LL)
- Eagle Group Work Tables