Shop All Extra Wire Shelves
Eagle Group
3672C Chrome NSF 36'' x 72'' Wire Shelf
Mfr # 5753672C
Zoro # G511593500
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # 5753672C
- Zoro # G511593500
- Country of Origin United States
- Category Extra Wire Shelves
Description
This Eagle Group 3672C chrome NSF 36'' x 72'' wire shelf is an excellent choice for your storage needs! Since it is NSF-listed for dry storage applications this shelf is great in a bulk ingredient or supply area. Each shelf can hold up to 600 lb. with a 2400 lb. maximum weight per each set of 4 posts. This shelf also boasts the patented QuadTruss support wire design which sandwiches the mat wires between 2 top truss wires and uses an additional 2 bottom truss wires to provide additional strength. With 4 total truss wires and more mat support wires than competitor shelves it provides superior durability and evenly distributes weight across the shelf surface. It features a bright nickel plating followed by a chrome plating and an air-dry lacquer finish. This shelf comes with a bag of split sleeves for easy installation. Posts are sold separately.Overall Dimensions:Length: 72''Width: 36''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 17 7/8 in L, Red (QSB110RD)
- TENNSCO Decking, Ribbed Steel, 60 in W, 24 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-6024)
- QUANTUM STORAGE SYSTEMS Divider for Qus210, 6 PK (DUS210CL)
- ZORO SELECT Structural Pipe Fitting, Single-Swivel Socket, Cast Iron, 1.25 in Pipe Size (4NXU7)
- MEGACHEF MEGACHEF DR-116B 16 in. MegaChef Two Shelf Iron Wire Dish Rack; Blue (DR-116B)
- ECONOCO Wire Grid Panel 2 ft. x 4 ft., Black, 3PK (P3BLK24)
- NEXEL Nexelon Wire Shelf, 54W X 21D (S2154N)
- GLOBAL INDUSTRIAL Chrome Wire Slant Shelf, 36x18 (331CP1)
- ECONOCO Wire Slatgrid Panel 2ft. x 7ft., Chrome, 3PK (P3STG27C)
- NEXEL Nexelon Wire Shelf, 48W X 21D (S2148N)
- ECONOCO Wire Grid Panel 1 ft. x 5 ft., Chrome, 3PK (P3GW15)
- Eagle Group Wire Shelving