Shop All Extra Wire Shelves
Eagle Group
3660C Chrome NSF 36'' x 60'' Wire Shelf
Mfr # 5753660C
Zoro # G511593548
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # 5753660C
- Zoro # G511593548
- Country of Origin United States
- Category Extra Wire Shelves
Description
This Eagle Group 3660C chrome NSF 36'' x 60'' wire shelf is an excellent choice for your storage needs! Since it is NSF-listed for dry storage applications this shelf is great in a bulk ingredient or supply area. Each shelf can hold up to 600 lb. with a 2400 lb. maximum weight per each set of 4 posts. This shelf also boasts the patented QuadTruss support wire design which sandwiches the mat wires between 2 top truss wires and uses an additional 2 bottom truss wires to provide additional strength. With 4 total truss wires and more mat support wires than competitor shelves it provides superior durability and evenly distributes weight across the shelf surface. It features a bright nickel plating followed by a chrome plating and an air-dry lacquer finish. This shelf comes with a bag of split sleeves for easy installation. Posts are sold separately.Overall Dimensions:Length: 60''Width: 36''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALL CONTROL Industrial Pegboard, Beige Metal Peg Boards, PK2 (35-IP-3232-B)
- KRUEGER Therma Level Gauge, Tank 24", 2"NPT (H-2-24-S1)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 74"H, 5 Shelves, Black (32V423)
- METRO Adjustable Wire Shelf, 24"D x 60"W, Chrome (A2460NC-4)
- NEXEL Nexelon Wire Shelf, 42W X 21D (S2142N)
- NEXEL Stainless Steel Wire Shelf, 42W x 14D (S1442S)
- ECONOCO Wire Slatgrid Panel 4ft. x 4ft., White, 3PK (P3STG44W)
- SAFCO Industrial Extra Shelf Pack, 36w x 24d x 1.5h, Steel, Metallic Gray, 2PK (5290GR)
- NEXEL Stainless Steel Wire Shelf, 72W x 14D (S1472S)
- METRO Extra Shelf For Open-Wire Shelving, 48X24 (2448BR-1PK)
- NEXEL 60W x 18D Chrome Wire Shelf (188554)
- Eagle Group Wire Shelving