Shop All Extra Wire Shelves
Eagle Group
3648Z Eaglebrite NSF Zinc 36'' x 48'' Wire Shelf
Mfr # 5753648Z
Zoro # G911593506
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # 5753648Z
- Zoro # G911593506
- Country of Origin United States
- Category Extra Wire Shelves
Description
This Eagle Group 3648Z Eaglebrite NSF zinc 36'' x 48'' wire shelf is an excellent choice for your storage needs! Since it is NSF-listed for dry storage applications this shelf is great in a bulk ingredient or supply area. Each shelf can hold up to 800 lb. with a 2400 lb. maximum weight per each set of 4 posts. This shelf also boasts the patented QuadTruss support wire design which sandwiches the mat wires between 2 top truss wires and uses an additional 2 bottom truss wires to provide additional strength. With 4 total truss wires and more mat support wires than competitor shelves it provides superior durability and evenly distributes weight across the shelf surface. It features a zinc chloride plating followed by a clear chromate plating with MasterSeal sealer for improved rust protection. This shelf comes with a bag of split sleeves for easy installation. Posts are sold separately.Overall Dimensions:Length: 48''Width: 36''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 126 Bins (2501-BDLP-126-5295)
- LITTLE GIANT Workbench, Steel, 48" W, 30" D (WW3048-6PHFL)
- DUNNAGE-RACK Solid Top Shelf 48"W x 24"D (ST4824)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H (7824BK)
- GLOBAL INDUSTRIAL Wire Shelf, Chrome, 16 3/4 X 16 3/4 (AGS16C)
- NEXEL 48W x 12D Chrome Wire Shelf (S1248C)
- KNAPE & VOGT 16x23 Closet Wire Shelf (0331-1623CN)
- ECONOCO Wire Grid Panel 2 ft. x 7 ft., White, 3PK (P3WTE27)
- ECONOCO Wire Slatgrid Panel 2ft. x 4ft., White, 3PK (P3STG24W)
- ECONOCO Wire Grid Panel 2 ft. x 5 ft., Chrome, 3PK (P3GW25)
- GLOBAL INDUSTRIAL 60 x 24 Nexelate Silver Epoxy Wire Shelf (S2460EP)
- Eagle Group Extra Wire Shelves