Shop All Extra Wire Shelves
Eagle Group
3648C Chrome NSF 36'' x 48'' Wire Shelf
Mfr # 5753648C
Zoro # G811593545
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # 5753648C
- Zoro # G811593545
- Country of Origin United States
- Category Extra Wire Shelves
Description
This Eagle Group 3648C chrome NSF 36'' x 48'' wire shelf is an excellent choice for your storage needs! Since it is NSF-listed for dry storage applications this shelf is great in a bulk ingredient or supply area. Each shelf can hold up to 800 lb. with a 2400 lb. maximum weight per each set of 4 posts. This shelf also boasts the patented QuadTruss support wire design which sandwiches the mat wires between 2 top truss wires and uses an additional 2 bottom truss wires to provide additional strength. With 4 total truss wires and more mat support wires than competitor shelves it provides superior durability and evenly distributes weight across the shelf surface. It features a bright nickel plating followed by a chrome plating and an air-dry lacquer finish. This shelf comes with a bag of split sleeves for easy installation. Posts are sold separately.Overall Dimensions:Length: 48''Width: 36''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Residential Safes Expandable Depth Wall Safe - 15W x 3-1/4-6D x 22-1/8H (493492N)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 5 in H, 10 7/8 in L, Yellow (QUS235YL)
- LYON Divider, 4-1/2" Usable Drawer H, PK25 (NF24089D8-25)
- TENNSCO Heavy Duty Shelf Clip (T-1)
- ECONOCO Wire Slatgrid Panel 2ft. x 4ft., Black, 3PK (P3STG24B)
- ECONOCO Wire Grid Panel 2 ft. x 6 ft., Chrome, 3PK (P3GW26)
- ECONOCO Wire Slatgrid Panel 2ft. x 4ft., White, 3PK (P3STG24W)
- ECONOCO Wire Grid Panel 1 ft. x 5 ft., Black, 3PK (P3BLK15)
- GLOBAL INDUSTRIAL 48x24 Chrome Wire Shelf (188558)
- NEXEL Stainless Steel Wire Shelf, 72W x 14D (S1472S)
- GLOBAL INDUSTRIAL 60x24 Chrome Wire Shelf (188560)
- Eagle Group Wire Shelving