Shop All Extra Wire Shelves
Eagle Group
3072C Chrome NSF 30'' x 72'' Wire Shelf
Mfr # 5753072C
Zoro # G511593777
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # 5753072C
- Zoro # G511593777
- Country of Origin United States
- Category Extra Wire Shelves
Description
This Eagle Group 3072C chrome NSF 30'' x 72'' wire shelf is an excellent choice for your storage needs! Since it is NSF-listed for dry storage applications this shelf is great in a bulk ingredient or supply area. Each shelf can hold up to 600 lb. with a 2400 lb. maximum weight per each set of 4 posts. This shelf also boasts the patented QuadTruss support wire design which sandwiches the mat wires between 2 top truss wires and uses an additional 2 bottom truss wires to provide additional strength. With 4 total truss wires and more mat support wires than competitor shelves it provides superior durability and evenly distributes weight across the shelf surface. It features a bright nickel plating followed by a chrome plating and an air-dry lacquer finish. This shelf comes with a bag of split sleeves for easy installation. Posts are sold separately.Overall Dimensions:Length: 72''Width: 30''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves (6940)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Cherry (33333CHE)
- HALLOWELL Box Locker, 36 in W, 12 in D, 78 in H, (3) Wide, (18) Openings, Dark Gray (U3228-6A-HG)
- LYON Wardrobe Locker, (1) Tier, (1) Wide, Steel, Powder Coated Finish, 15 in W, 18 in D, 78 in H (KKC5062)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 48x14 (S1448C)
- DENDESIGNS 82 TI 48 48 in. Titanium Dual Track Shelf Standard; Pack Of 10 (DE571573)
- METRO Extra Shelf for Open-Wire Shelving - 18 Deep - 60.00 (1860BR-1PK)
- ECONOCO Wire Grid Panel 2 ft. x 8 ft., White, 3PK (P3WTE28)
- NEXEL Stainless Steel Wire Shelf, 30W x 24D (S2430S)
- ECONOCO Wire Grid Panel 2 ft. x 7 ft., Black, 3PK (P3BLK27)
- ECONOCO Wire Slatgrid Panel 2ft. x 6ft., Black, 3PK (P3STG26B)
- Eagle Group Wire Shelving