Shop All Extra Wire Shelves
Eagle Group
3048Z Eaglebrite NSF Zinc 30'' x 48'' Wire Shelf
Mfr # 5753048Z
Zoro # G211593701
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # 5753048Z
- Zoro # G211593701
- Country of Origin United States
- Category Extra Wire Shelves
Description
This Eagle Group 3048Z Eaglebrite NSF zinc 30'' x 48'' wire shelf is an excellent choice for your storage needs! Since it is NSF-listed for dry storage applications this shelf is great in a bulk ingredient or supply area. Each shelf can hold up to 800 lb. with a 2400 lb. maximum weight per each set of 4 posts. This shelf also boasts the patented QuadTruss support wire design which sandwiches the mat wires between 2 top truss wires and uses an additional 2 bottom truss wires to provide additional strength. With 4 total truss wires and more mat support wires than competitor shelves it provides superior durability and evenly distributes weight across the shelf surface. It features a zinc chloride plating followed by a clear chromate plating with MasterSeal sealer for improved rust protection. This shelf comes with a bag of split sleeves for easy installation. Posts are sold separately.Overall Dimensions:Length: 48''Width: 30''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Shelf 18"x36", Chrome Plated (1836NC)
- DURHAM MFG polypropylene Bin Divider, Black, 8 in L, 6-3/4 in H, 6 PK (PB30177-08)
- TE-CO T-Slot Nut/Stud Kit, 5/16"X3/8" (20601)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 48 in W x 3/4 in D, Gray (35-P-3248GY)
- ECONOCO Wire Grid Panel 1 ft. x 5 ft., Chrome, 3PK (P3GW15)
- ECONOCO Wire Slatgrid Panel 2ft. x 7ft., Black, 3PK (P3STG27B)
- NEXEL Chrome Wire Shelf 36inW x 21inD (S2136C)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 48x14 (S1448C)
- ECONOCO Wire Slatgrid Panel 4ft. x 4ft., Black, 3PK (P3STG44B)
- NEXEL Stainless Steel Wire Shelf, 42W x 14D (S1442S)
- ECONOCO Wire Grid Panel 2 ft. x 6 ft., White, 3PK (P3WTE26)
- Eagle Group Extra Wire Shelves