Shop All Extra Wire Shelves
Eagle Group
3030Z Eaglebrite NSF Zinc 30'' x 30'' Wire Shelf
Mfr # 5753030Z
Zoro # G911593858
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # 5753030Z
- Zoro # G911593858
- Country of Origin United States
- Category Extra Wire Shelves
Description
This Eagle Group 3030Z Eaglebrite NSF zinc 30'' x 30'' wire shelf is an excellent choice for your storage needs! Since it is NSF-listed for dry storage applications this shelf is great in a bulk ingredient or supply area. Each shelf can hold up to 800 lb. with a 2400 lb. maximum weight per each set of 4 posts. This shelf also boasts the patented QuadTruss support wire design which sandwiches the mat wires between 2 top truss wires and uses an additional 2 bottom truss wires to provide additional strength. With 4 total truss wires and more mat support wires than competitor shelves it provides superior durability and evenly distributes weight across the shelf surface. It features a zinc chloride plating followed by a clear chromate plating with MasterSeal sealer for improved rust protection. This shelf comes with a bag of split sleeves for easy installation. Posts are sold separately.Overall Dimensions:Length: 30''Width: 30''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Green (412423)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 3/8 in W, 6 in H, 23 5/8 in L, Clear (QSB205CL)
- 80/20 Mesh Panel Retainer, 15 Series, 1-1/2 In. (2436)
- AKRO-MILS 300 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 23 7/8 in L, Clear (30288SCLAR)
- ECONOCO Wire Slatgrid Panel 2ft. x 4ft., Black, 3PK (P3STG24B)
- ECONOCO Wire Grid Panel 2 ft. x 7 ft., Black, 3PK (P3BLK27)
- ECONOCO Wire Grid Panel 2 ft. x 6 ft., Black, 3PK (P3BLK26)
- ECONOCO Wire Grid Panel 2 ft. x 5 ft., White, 3PK (P3WTE25)
- NEXEL 60W x 18D Chrome Wire Shelf (188554)
- ECONOCO Wire Grid Panel 2 ft. x 5 ft., Black, 3PK (P3BLK25)
- DENDESIGNS 82 TI 48 48 in. Titanium Dual Track Shelf Standard; Pack Of 10 (DE571573)
- Eagle Group Wire Shelving