Shop All Utility Sinks
Eagle Group
28" W x 37-3/8" L x 38-7/8" H, 16 ga. 304 Stainless Steel
Mfr # 2436-1-16/3
Zoro # G8082947
product price: $925.99
/ea
Free Shipping & Returns
$925.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 16 ga. 304 Stainless Steel
- Overall Height 38-7/8"
- Overall Length 37-3/8"
- Bowl Shape Rectangle
- Drain Opening 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # 2436-1-16/3
- Zoro # G8082947
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 38-7/8" |
Overall Length | 37-3/8" |
Bowl Depth | 13-3/8" |
Overall Width | 28" |
Details
Material | 16 ga. 304 Stainless Steel |
Bowl Shape | Rectangle |
Drain Opening | 3-1/2" |
With Faucet / Without Faucet | Without Faucet |
Item | Utility Sink and Laundry Tub |
Description
Utility Sink,No DB,304 SS,24"Wx36"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Kitchen Faucets, Single Handle Kitchen Faucet With Spray Chrome (G134-7000)
- PARKER Push-to-Connect Union Tee, 3/8 in Tube Size, Polymer, White, 10 PK (6304 60 00WP2)
- WM BARR Damp 11OZ Lav Absorber (FG01LVSB)
- ZORO SELECT 30" L, Wall Mounted, Left, Stainless Steel, Grab Bar Floor-to-Wall, Satin With Textured Finish (4WMH2)
- EAGLE GROUP 28 in W x 25 3/8 in L x 39 1/2 in H, Floor, 430 Stainless Steel (2424-1-16/4-IF)
- EAGLE GROUP 28 in W x 49 3/8 in L x 39 1/2 in H, Floor, 430 Stainless Steel (2448-2-16/4-IF)
- EAGLE GROUP 22" W x 25-3/8" L x 38-7/8" H, 16 ga. 430 Stainless Steel (1824-1-16/4)
- EAGLE GROUP 27 1/2 in W x 38 7/8 in L x 44 1/2 in H, Floor, Scullery Sink (314-16-1-18-R)
- EAGLE GROUP 22" W x 49-3/8" L x 38-7/8" H, 16 ga. 430 Stainless Steel (1848-2-16/4)
- EAGLE GROUP 25" W x 25-3/8" L x 38-7/8" H, 16 ga. 304 Stainless Steel (2124-1-16/3)
- ELKAY Classic SS 25" x 22" x 5-1/2", Single Bowl Drop-in ADA Sink (LRAD2522555)
- Eagle Group Utility Sinks