Shop All Utility Sinks
Eagle Group
28" W x 25-3/8" L x 38-7/8" H, 16 ga. 430 Stainless Steel
Mfr # 2424-1-16/4
Zoro # G8082929
product price: $678.99
/ea
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 16 ga. 430 Stainless Steel
- Overall Height 38-7/8"
- Overall Length 25-3/8"
- Bowl Shape Square
- Drain Opening 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # 2424-1-16/4
- Zoro # G8082929
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 38-7/8" |
Overall Length | 25-3/8" |
Bowl Depth | 13-3/8" |
Overall Width | 28" |
Details
Material | 16 ga. 430 Stainless Steel |
Bowl Shape | Square |
Drain Opening | 3-1/2" |
With Faucet / Without Faucet | Without Faucet |
Item | Utility Sink and Laundry Tub |
Description
Utility Sink,No DB,430 SS,24"Wx24"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Vacuum Breaker, 1/2In, FNPT, Bronze, 125 psi (3810301)
- HAUSEN 1/2-in Nominal Compression Inlet x 3/8-in O.D. Compression Outlet Multi-Turn Straight Water Stop (HA-SS108-1)
- ZORO SELECT Single Hole Wrap Strap, Pipe Sz 3/4 In (0500381009)
- AQUATROL Safety Relief Valve, 2 x 2-1/2 In, 100 psi (89F2A1M2K1-100)
- EAGLE GROUP 28" W x 25-3/8" L x 38-7/8" H, 16 ga. 304 Stainless Steel (2424-1-16/3)
- EAGLE GROUP 21" W x 18" L x Clip On, 430 Stainless Steel, Detachable Drainboard (21x18 RRDEDB)
- EAGLE GROUP 28 in W x 25 3/8 in L x 39 1/2 in H, Floor, 430 Stainless Steel (2424-1-16/4-IF)
- EAGLE GROUP 25 in W x 19 3/8 in L x 39 1/2 in H, Floor, Stainless Steel (2118-1-16/4-IF)
- EAGLE GROUP 22" W x 49-3/8" L x 38-7/8" H, 16 ga. 430 Stainless Steel (1848-2-16/4)
- EAGLE GROUP 27 1/2 in W x 38 7/8 in L x 44 1/2 in H, Floor, Scullery Sink (314-16-1-18-R)
- KOHLER 22-1/4 in W x 18-1/4 in L x 13 in H, Cast Iron, Bannon Service Sink With Rim Guard A (6714-0)
- Eagle Group Utility Sinks