Shop All Utility Sinks
Eagle Group
25 in W x 37 3/8 in L x 39 1/2 in H, Floor, Stainless Steel
Mfr # 2136-2-16/4-IF
Zoro # G8648123
product price: $981.99
/ea
Free Shipping & Returns
$981.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Floor
- Material Stainless Steel
- Color Silver
- Overall Height 39 1/2 in
- Overall Length 37 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # 2136-2-16/4-IF
- Zoro # G8648123
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 39 1/2 in |
Overall Length | 37 3/8 in |
Bowl Depth | 13 3/4 in |
Overall Width | 25 in |
Bowl Size | 18 in x 21 in |
Back Splash Height | 8 in |
Manufacturers Warranty Length | 1 yr |
Faucet Hole Dia. | 1 1/8 in |
Bowl Length | 18 in |
Water Inlet Connection Size | 1/2 in |
Bowl Width | 21 in |
Description
Utility Sink, ADA Compliance No, Back Splash Height 8 in, Bowl Depth 13 3/4 in, Square, Bowl Size 18 in x 21 in, Non CEC Compliant, Silver, Drain Opening 3 1/2 in, Drainboard Location No Drainboard, Faucet Body Material Brass, Faucet Handle Type Lever, Faucet Hole Dia. 1 1/8 in, Faucet Installation Style Widespread, Faucet Mounting Centers 8 in, Dual Manual Handle, Angled Straight, Satin, Flow Rate 2.2 gpm, Gauge 16 ga, Mounting Location - Faucet Splash, Floor, No. of Bowls 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Battery Drawer, For Use With G2617535, G2719735, G2235493 (PERK6000-BD)
- SMITH-BLAIR Pipe Repair Clamp, 1 1/16"MaxOD, Full Cov (24400010506000)
- SMITH-BLAIR DI Body, Dual Wide SS Straps, Epoxy Coated Service Saddle (317-00090506-000)
- JONES STEPHENS 1/2" Black Floor Flange (B3550050)
- EAGLE GROUP 25" W x 25-3/8" L x 38-7/8" H, 16 ga. 304 Stainless Steel (2124-1-16/3)
- EAGLE GROUP 22" W x 25-3/8" L x 38-7/8" H, 16 ga. 430 Stainless Steel (1824-1-16/4)
- EAGLE GROUP 22" W x 49-3/8" L x 38-7/8" H, 16 ga. 430 Stainless Steel (1848-2-16/4)
- EAGLE GROUP 21" W x 18" L x Clip On, 430 Stainless Steel, Detachable Drainboard (21x18 RRDEDB)
- EAGLE GROUP 25-1/2" W x 32-5/8" L x 19-1/2" H, Floor Mount, 304 Stainless Steel (F2820-12)
- EAGLE GROUP 28" W x 25-3/8" L x 38-7/8" H, 16 ga. 304 Stainless Steel (2424-1-16/3)
- ADVANCE TABCO Lever Drain, Chrome (K-5)
- Eagle Group Utility Sinks