Shop All Utility Sinks
Eagle Group
25-1/2" W x 32-5/8" L x 19-1/2" H, Floor Mount, 304 Stainless Steel
Mfr # F2820-12
Zoro # G8083251
product price: $1,269.99
/ea
Free Shipping & Returns
$1,269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Floor Mount
- Material 304 Stainless Steel
- Overall Height 19-1/2"
- Overall Length 32-5/8"
- Bowl Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # F2820-12
- Zoro # G8083251
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 19-1/2" |
Overall Length | 32-5/8" |
Bowl Depth | 12" |
Overall Width | 25-1/2" |
Details
Mounting Type | Floor Mount |
Material | 304 Stainless Steel |
Bowl Shape | Rectangle |
Drain Opening | 2" |
With Faucet / Without Faucet | Without Faucet |
Item | Mop Sink |
Description
Mop Sink,304 SS,20" x 28" x 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Cushion Clamp Clamp, 1 In Wall, 5/8 In (UX5810)
- DIXON Cam and Groove Gasket, 1-1/2 in Nominal, FKM, Domestic (150-G-VI)
- ELDON JAMES 1/4" Barbed x MNPT 90 Degree Elbow PK 10 (L4-4WP)
- APOLLO BY TMG 1/2 in. x 1/2 in. PVC Slip Joint x Slip Joint Union (PVCU12)
- EAGLE GROUP 28" W x 25-3/8" L x 38-7/8" H, 16 ga. 304 Stainless Steel (2424-1-16/3)
- EAGLE GROUP 25 in W x 19 3/8 in L x 39 1/2 in H, Floor, Stainless Steel (2118-1-16/4-IF)
- EAGLE GROUP 25" W x 25-3/8" L x 38-7/8" H, 16 ga. 304 Stainless Steel (2124-1-16/3)
- EAGLE GROUP 27 1/2 in W x 38 7/8 in L x 44 1/2 in H, Floor, Scullery Sink (314-16-1-18-R)
- EAGLE GROUP 21" W x 18" L x Clip On, 430 Stainless Steel, Detachable Drainboard (21x18 RRDEDB)
- EAGLE GROUP 22" W x 49-3/8" L x 38-7/8" H, 16 ga. 430 Stainless Steel (1848-2-16/4)
- BK RESOURCES 24.5 in W x 27 in L x Free Standing, Stainless Steel, Utility Sink (BKUS6-1-2421-8)
- Eagle Group Utility Sinks