Shop All Extra Wire Shelves
Eagle Group
2448C Chrome NSF 24'' x 48'' Wire Shelf
Mfr # 5752448C
Zoro # G511593616
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # 5752448C
- Zoro # G511593616
- Country of Origin United States
- Category Extra Wire Shelves
Description
This Eagle Group 2448C chrome NSF 24'' x 48'' wire shelf is an excellent choice for your storage needs! Since it is NSF-listed for dry storage applications this shelf is great in a bulk ingredient or supply area. Each shelf can hold up to 800 lb. with a 2400 lb. maximum weight per each set of 4 posts. This shelf also boasts the patented QuadTruss support wire design which sandwiches the mat wires between 2 top truss wires and uses an additional 2 bottom truss wires to provide additional strength. With 4 total truss wires and more mat support wires than competitor shelves it provides superior durability and evenly distributes weight across the shelf surface. It features a bright nickel plating followed by a chrome plating and an air-dry lacquer finish. This shelf comes with a bag of split sleeves for easy installation. Posts are sold separately.Overall Dimensions:Length: 48''Width: 24''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 10 in H, 18 in L, Black (QUS260BK)
- GLOBAL INDUSTRIAL Numbered Cones, 1-20, 4-1/2L x 4-1/2W x 4-3/8H, Green (412591)
- ECONOCO Mondo Mannequins Female Fabric Covered Blouse Form W/ neckblock (F5)
- DURHAM MFG 20 ga. Steel Storage Cabinet, 33-3/4 in W, 24 in H, Stationary (338-95)
- ECONOCO Wire Slatgrid Panel 1ft. x 5ft., White, 3PK (P3WTE15)
- NEXEL Nexelon Wire Shelf, 54W X 21D (S2154N)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 36x18 (188550)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 30x18 (S1830C)
- NEXEL Nexelon Wire Shelf, 42W X 21D (S2142N)
- DENDESIGNS 82 WH 48 48 in. White Dual Track Shelf Standard; Pack Of 10 (DE589731)
- MEGACHEF MEGACHEF DR-116B 16 in. MegaChef Two Shelf Iron Wire Dish Rack; Blue (DR-116B)
- Eagle Group Wire Shelving