Shop All Extra Wire Shelves
Eagle Group
2436C Chrome NSF 24'' x 36'' Wire Shelf
Mfr # 5752436C
Zoro # G511593869
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # 5752436C
- Zoro # G511593869
- Country of Origin United States
- Category Extra Wire Shelves
Description
This Eagle Group 2436C chrome NSF 24'' x 36'' wire shelf is an excellent choice for your storage needs! Since it is NSF-listed for dry storage applications this shelf is great in a bulk ingredient or supply area. Each shelf can hold up to 800 lb. with a 2400 lb. maximum weight per each set of 4 posts. This shelf also boasts the patented QuadTruss support wire design which sandwiches the mat wires between 2 top truss wires and uses an additional 2 bottom truss wires to provide additional strength. With 4 total truss wires and more mat support wires than competitor shelves it provides superior durability and evenly distributes weight across the shelf surface. It features a bright nickel plating followed by a chrome plating and an air-dry lacquer finish. This shelf comes with a bag of split sleeves for easy installation. Posts are sold separately.Overall Dimensions:Length: 36''Width: 24''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Fitting, Adjustable Elbow/Tee-E, Aluminum, 1.25 in Pipe Size (14G934)
- 80/20 Pivot Joint, 40 Series, Width 1-9/16 In. (14018)
- LITTLE GIANT Cantilever Rack, 24x48" Base, 4000 lb. (CBR-2448)
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 15 3/4 in L, 11 3/4 in W, 8 1/4 in H (37278GREY)
- NEXEL 60W x 18D Chrome Wire Shelf (188554)
- NEXEL S2436C Chrome Wire Shelf 36inW x 24inD (188556)
- ECONOCO Wire Slatgrid Panel 1ft. x 5ft., White, 3PK (P3WTE15)
- GLOBAL INDUSTRIAL Quick Adjust Shelf 36x14 With 4 Hooks (330CP33)
- NEXEL Nexelon Wire Shelf, 54W X 21D (S2154N)
- NEXEL Stainless Steel Wire Shelf, 42W x 14D (S1442S)
- ECONOCO Wire Slatgrid Panel 4ft. x 4ft., White, 3PK (P3STG44W)
- Eagle Group Wire Shelving