Shop All Extra Wire Shelves
Eagle Group
2424C Chrome NSF 24'' x 24'' Wire Shelf
Mfr # 5752424C
Zoro # G811593460
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # 5752424C
- Zoro # G811593460
- Country of Origin United States
- Category Extra Wire Shelves
Description
This Eagle Group 2424C chrome NSF 24'' x 24'' wire shelf is an excellent choice for your storage needs! Since it is NSF-listed for dry storage applications this shelf is great in a bulk ingredient or supply area. Each shelf can hold up to 800 lb. with a 2400 lb. maximum weight per each set of 4 posts. This shelf also boasts the patented QuadTruss support wire design which sandwiches the mat wires between 2 top truss wires and uses an additional 2 bottom truss wires to provide additional strength. With 4 total truss wires and more mat support wires than competitor shelves it provides superior durability and evenly distributes weight across the shelf surface. It features a bright nickel plating followed by a chrome plating and an air-dry lacquer finish. This shelf comes with a bag of split sleeves for easy installation. Posts are sold separately.Overall Dimensions:Length: 24''Width: 24''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, 11 5/8 in L, Clear (30110SCLAR)
- LEWISBINS LEWISBins DV1780 Full Height Short Divider for Divider Box NDC3080 (DV1780)
- VESTIL 2 Gal Open Head Pail with Steel Handle, White (PAIL-2-PWS)
- HOLLAENDER Structural Pipe Fitting, Cross-E, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (7E-6)
- ECONOCO Wire Grid Panel 2 ft. x 7 ft., White, 3PK (P3WTE27)
- NEXEL Nexelon Wire Shelf, 42W X 21D (S2142N)
- NEXEL Nexelon Wire Shelf, 54W X 21D (S2154N)
- ECONOCO Wire Slatgrid Panel 2ft. x 7ft., White, 3PK (P3STG27W)
- ECONOCO Wire Grid Panel 2 ft. x 6 ft., Chrome, 3PK (P3GW26)
- NEXEL 36W x 12D Chrome Wire Shelf (S1236C)
- NEXEL Stainless Steel Wire Shelf, 42W x 14D (S1442S)
- Eagle Group Extra Wire Shelves