Shop All Utility Sinks
Eagle Group
22" W x 37-3/8" L x 38-7/8" H, 16 ga. 430 Stainless Steel
Mfr # 1836-2-16/4
Zoro # G8082895
Free Shipping & Returns
$866.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 16 ga. 430 Stainless Steel
- Overall Height 38-7/8"
- Overall Length 37-3/8"
- Bowl Shape Square
- Drain Opening 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Group
- MFR # 1836-2-16/4
- Zoro # G8082895
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 38-7/8" |
Overall Length | 37-3/8" |
Bowl Depth | 13-3/8" |
Overall Width | 22" |
Details
Material | 16 ga. 430 Stainless Steel |
Bowl Shape | Square |
Drain Opening | 3-1/2" |
With Faucet / Without Faucet | Without Faucet |
Item | Utility Sink and Laundry Tub |
Description
Utility Sink,2Comp,NoDB,430SS,18"Wx18"L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Lindor Chrome Single-Handle Bathroom Sink Faucet 4 in. (84505)
- DIXON 2 in 316SS C&G COUPLER X TRI-CLOVER (RC200SE)
- HYDROMAXX 5/8" IDx3/4" ODx50Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT058050)
- DANCO Flapperless Flush Repair Handle (FLT231T)
- EAGLE GROUP 21" W x 18" L x Clip On, 430 Stainless Steel, Detachable Drainboard (21x18 RRDEDB)
- EAGLE GROUP 28" W x 25-3/8" L x 38-7/8" H, 16 ga. 304 Stainless Steel (2424-1-16/3)
- EAGLE GROUP 28 in W x 49 3/8 in L x 39 1/2 in H, Floor, 430 Stainless Steel (2448-2-16/4-IF)
- EAGLE GROUP 25" W x 25-3/8" L x 38-7/8" H, 16 ga. 304 Stainless Steel (2124-1-16/3)
- EAGLE GROUP 22" W x 25-3/8" L x 38-7/8" H, 16 ga. 430 Stainless Steel (1824-1-16/4)
- EAGLE GROUP 27 1/2 in W x 38 7/8 in L x 44 1/2 in H, Floor, Scullery Sink (314-16-1-18-R)
- ORION 18 1/2 in W x 18 1/2 in L x 11 in H, Above or Below, Laboratory Sink (ARLS 13)
- Eagle Group Utility Sinks