Shop All Utility Sinks
Eagle Group
22" W x 25-3/8" L x 38-7/8" H, 16 ga. 430 Stainless Steel
Mfr # 1824-1-16/4
Zoro # G8082816
product price: $628.99
/ea
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 16 ga. 430 Stainless Steel
- Overall Height 38-7/8"
- Overall Length 25-3/8"
- Bowl Shape Rectangle
- Drain Opening 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # 1824-1-16/4
- Zoro # G8082816
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 38-7/8" |
Overall Length | 25-3/8" |
Bowl Depth | 13-3/8" |
Overall Width | 22" |
Details
Material | 16 ga. 430 Stainless Steel |
Bowl Shape | Rectangle |
Drain Opening | 3-1/2" |
With Faucet / Without Faucet | Without Faucet |
Item | Utility Sink and Laundry Tub |
Description
Utility Sink,No DB,430 SS,18"Wx24"L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, 1/8" Inside Dia., 50 ft. Tube L (101-0188031-NT-50)
- ZORO SELECT PVC Vent Tee, Hub, 1-1/2 in Pipe Size (1WKU8)
- CULLIGAN Culligan Sales SW-3A Water Filter Housing Wrench Heavy Duty (5613039)
- TOTO Toilet Seat, Elongated, White, With Cover, polypropylene, Elongated (SS124#01)
- EAGLE GROUP 28 in W x 25 3/8 in L x 39 1/2 in H, Floor, 430 Stainless Steel (2424-1-16/4-IF)
- EAGLE GROUP 21" W x 18" L x Clip On, 430 Stainless Steel, Detachable Drainboard (21x18 RRDEDB)
- EAGLE GROUP 25" W x 37-3/8" L x 38-7/8" H, 16 ga. 304 Stainless Steel (2136-1-16/3)
- EAGLE GROUP 28" W x 25-3/8" L x 38-7/8" H, 16 ga. 304 Stainless Steel (2424-1-16/3)
- EAGLE GROUP 25" W x 25-3/8" L x 38-7/8" H, 16 ga. 304 Stainless Steel (2124-1-16/3)
- EAGLE GROUP 22" W x 49-3/8" L x 38-7/8" H, 16 ga. 430 Stainless Steel (1848-2-16/4)
- SANI-LAV Floor Mount, Stainless Steel, Double Pedal Valve (101S)
- Eagle Group Utility Sinks