Shop All Extra Wire Shelves
Eagle Group
2172Z Eaglebrite NSF Zinc 21'' x 72'' Wire Shelf
Mfr # 5752172Z
Zoro # G911593599
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # 5752172Z
- Zoro # G911593599
- Country of Origin United States
- Category Extra Wire Shelves
Description
This Eagle Group 2172Z Eaglebrite NSF zinc 21'' x 72'' wire shelf is an excellent choice for your storage needs! Since it is NSF-listed for dry storage applications this shelf is great in a bulk ingredient or supply area. Each shelf can hold up to 600 lb. with a 2400 lb. maximum weight per each set of 4 posts. This shelf also boasts the patented QuadTruss support wire design which sandwiches the mat wires between 2 top truss wires and uses an additional 2 bottom truss wires to provide additional strength. With 4 total truss wires and more mat support wires than competitor shelves it provides superior durability and evenly distributes weight across the shelf surface. It features a zinc chloride plating followed by a clear chromate plating with MasterSeal sealer for improved rust protection. This shelf comes with a bag of split sleeves for easy installation. Posts are sold separately.Overall Dimensions:Length: 72''Width: 21''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Plastic Container, 1/2 gal. (EZ-L043)
- AZAR DISPLAYS 10"W x 8"H Clear Acrylic Cylinder (556908)
- ECONOCO Shelf for RCS/1, RCS/2 and RCW/5 (RCA/5)
- LITTLE GIANT 14 ga. ga. Storage Cabinet, 48 in W, 78 in H (SSLP4-A-2448)
- GLOBAL INDUSTRIAL Nexelon Wire Shelf, 24W X 21D (S2124N)
- ECONOCO Wire Slatgrid Panel 4ft. x 4ft., White, 3PK (P3STG44W)
- ECONOCO Wire Grid Panel 2 ft. x 8 ft., Black, 3PK (P3BLK28)
- NEXEL Nexelon Wire Shelf, 54W X 21D (S2154N)
- NEXEL Stainless Steel Wire Shelf, 72W x 21D (S2172S)
- DENDESIGNS 82 TI 48 48 in. Titanium Dual Track Shelf Standard; Pack Of 10 (DE571573)
- ECONOCO Wire Grid Panel 2 ft. x 4 ft., White, 3PK (P3WTE24)
- Eagle Group Extra Wire Shelves