Shop All Extra Wire Shelves
Eagle Group
2160Z Eaglebrite NSF Zinc 21'' x 60'' Wire Shelf
Mfr # 5752160Z
Zoro # G911593698
product price: $131.99
/ea
Free Shipping & Returns
$131.99
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
- Brand Eagle Group
- MFR # 5752160Z
- Zoro # G911593698
- Country of Origin United States
- Category Extra Wire Shelves
Description
This Eagle Group 2160Z Eaglebrite NSF zinc 21'' x 60'' wire shelf is an excellent choice for your storage needs! Since it is NSF-listed for dry storage applications this shelf is great in a bulk ingredient or supply area. Each shelf can hold up to 600 lb. with a 2400 lb. maximum weight per each set of 4 posts. This shelf also boasts the patented QuadTruss support wire design which sandwiches the mat wires between 2 top truss wires and uses an additional 2 bottom truss wires to provide additional strength. With 4 total truss wires and more mat support wires than competitor shelves it provides superior durability and evenly distributes weight across the shelf surface. It features a zinc chloride plating followed by a clear chromate plating with MasterSeal sealer for improved rust protection. This shelf comes with a bag of split sleeves for easy installation. Posts are sold separately.Overall Dimensions:Length: 60''Width: 21''
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
- METRO Wire Shelf, 24"D x 24"W, Chrome (2424BR)
- TECHNIBILT SHELVING SYSTEMS Split Sleeve Adapters (PBAG)
- KRUEGER Therma Level Gauge, Tank 41" D, 1.5" NPT (H-1.5-41)
- ECONOCO Wire Slatgrid Panel 4ft. x 4ft., White, 3PK (P3STG44W)
- NEXEL 36W x 12D Chrome Wire Shelf (S1236C)
- ECONOCO Wire Slatgrid Panel 2ft. x 7ft., White, 3PK (P3STG27W)
- ECONOCO Wire Grid Panel 1 ft. x 5 ft., Chrome, 3PK (P3GW15)
- ECONOCO Wire Grid Panel 2 ft. x 6 ft., Chrome, 3PK (P3GW26)
- ECONOCO Wire Slatgrid Panel 2ft. x 7ft., Chrome, 3PK (P3STG27C)
- NEXEL 60W x 18D Chrome Wire Shelf (188554)
- ECONOCO Wire Slatgrid Panel 2ft. x 7ft., Black, 3PK (P3STG27B)
- Eagle Group Wire Shelving