Shop All Extra Wire Shelves
Eagle Group
2154C Chrome NSF 21'' x 54'' Wire Shelf
Mfr # 5752154C
Zoro # G511593807
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # 5752154C
- Zoro # G511593807
- Country of Origin United States
- Category Extra Wire Shelves
Description
This Eagle Group 2154C chrome NSF 21'' x 54'' wire shelf is an excellent choice for your storage needs! Since it is NSF-listed for dry storage applications this shelf is great in a bulk ingredient or supply area. Each shelf can hold up to 600 lb. with a 2400 lb. maximum weight per each set of 4 posts. This shelf also boasts the patented QuadTruss support wire design which sandwiches the mat wires between 2 top truss wires and uses an additional 2 bottom truss wires to provide additional strength. With 4 total truss wires and more mat support wires than competitor shelves it provides superior durability and evenly distributes weight across the shelf surface. It features a bright nickel plating followed by a chrome plating and an air-dry lacquer finish. This shelf comes with a bag of split sleeves for easy installation. Posts are sold separately.Overall Dimensions:Length: 54''Width: 21''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Base for Bin Storage Unit, D 12 1/4, Red (364-17)
- AKRO-MILS Blue Plastic Lid (35231BLUE)
- IEC CAMLOCK PAWL (G070-70019823)
- GLOBAL INDUSTRIAL Vertical Bar Rack, 3000 LB Capacity, 39W x 24D x 84H (798899)
- NEXEL Chrome Wire Shelf 36inW x 21inD (S2136C)
- ECONOCO Wire Slatgrid Panel 2ft. x 4ft., Chrome, 3PK (P3STG24C)
- ECONOCO Wire Slatgrid Panel 4ft. x 4ft., White, 3PK (P3STG44W)
- GLOBAL INDUSTRIAL Chrome Wire Slant Shelf, 48x24 (331CP6)
- NEXEL Nexelon Wire Shelf, 60W X 21D (S2160N)
- NEXEL 36W x 12D Chrome Wire Shelf (S1236C)
- NEXEL Nexelon Wire Shelf, 54W X 21D (S2154N)
- Eagle Group Extra Wire Shelves