Shop All Extra Wire Shelves
Eagle Group
2130C Chrome NSF 21'' x 30'' Wire Shelf
Mfr # 5752130C
Zoro # G311593571
product price: $99.69
/ea
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # 5752130C
- Zoro # G311593571
- Country of Origin United States
- Category Extra Wire Shelves
Description
This Eagle Group 2130C chrome NSF 21'' x 30'' wire shelf is an excellent choice for your storage needs! Since it is NSF-listed for dry storage applications this shelf is great in a bulk ingredient or supply area. Each shelf can hold up to 800 lb. with a 2400 lb. maximum weight per each set of 4 posts. This shelf also boasts the patented QuadTruss support wire design which sandwiches the mat wires between 2 top truss wires and uses an additional 2 bottom truss wires to provide additional strength. With 4 total truss wires and more mat support wires than competitor shelves it provides superior durability and evenly distributes weight across the shelf surface. It features a bright nickel plating followed by a chrome plating and an air-dry lacquer finish. This shelf comes with a bag of split sleeves for easy installation. Posts are sold separately.Overall Dimensions:Length: 30''Width: 21''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRY BAR STORAGE RACK HANG UP (MY13070H)
- DURHAM MFG Pigeonhole Bin Unit, 8 Compartments, 12 in D x 23 7/8 in H x 33 3/4 in W, Steel (396-95)
- SENTRY SAFE Water-Resistant Fire Chest, 15-2/5"x14-3/10"x6-3/5", CGY (SENCFW20201)
- HASTINGS HOME Three Tier Revolving Shoe Tree Organizer Rack with Chrome Finish by Hastings Home (735580SCL)
- CLOSETMAID 6'x20 Close Mesh Shelf (139600)
- NEXEL Chrome Wire Shelf 36inW x 21inD (S2136C)
- ECONOCO Wire Grid Panel 1 ft. x 5 ft., Black, 3PK (P3BLK15)
- ECONOCO Wire Grid Panel 2 ft. x 7 ft., Black, 3PK (P3BLK27)
- ECONOCO Wire Slatgrid Panel 2ft. x 8ft., White, 3PK (P3STG28W)
- NEXEL Nexelon Wire Shelf, 42W X 21D (S2142N)
- GLOBAL INDUSTRIAL 60x24 Chrome Wire Shelf (188560)
- Eagle Group Wire Shelving