Shop All Extra Wire Shelves
Eagle Group
1872Z Eaglebrite NSF Zinc 18'' x 72'' Wire Shelf
Mfr # 5751872Z
Zoro # G011593758
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # 5751872Z
- Zoro # G011593758
- Country of Origin United States
- Category Extra Wire Shelves
Description
This Eagle Group 1872Z Eaglebrite NSF zinc 18'' x 72'' wire shelf is an excellent choice for your storage needs! Since it is NSF-listed for dry storage applications this shelf is great in a bulk ingredient or supply area. Each shelf can hold up to 600 lb. with a 2400 lb. maximum weight per each set of 4 posts. This shelf also boasts the patented QuadTruss support wire design which sandwiches the mat wires between 2 top truss wires and uses an additional 2 bottom truss wires to provide additional strength. With 4 total truss wires and more mat support wires than competitor shelves it provides superior durability and evenly distributes weight across the shelf surface. It features a zinc chloride plating followed by a clear chromate plating with MasterSeal sealer for improved rust protection. This shelf comes with a bag of split sleeves for easy installation. Posts are sold separately.Overall Dimensions:Length: 72''Width: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY-CAN-DO WRD-02124 Double Rod Freestanding Closet, 45-1/4 in L x 19.7 in W x 68 in H, Plastic/Steel, Silver (WRD-09305)
- 80/20 Joining Plate, 10 Series (2567)
- EZTUBE Extended Captive Fin Extrusion for 1/4in Panel Panel Black, 84in L x 1in W x 1in H (100-250S BK 7)
- QUANTUM STORAGE SYSTEMS Nesting Parts Bin, 10-1/4"X7-1/2"X6", Black (NPB1076BK)
- GLOBAL INDUSTRIAL Nexelon Wire Shelf, 24W X 21D (S2124N)
- ECONOCO Wire Grid Panel 2 ft. x 4 ft., White, 3PK (P3WTE24)
- NEXEL Stainless Steel Wire Shelf, 30W x 24D (S2430S)
- NEXEL 48W x 12D Chrome Wire Shelf (S1248C)
- ECONOCO Wire Slatgrid Panel 2ft. x 4ft., Chrome, 3PK (P3STG24C)
- NEXEL Stainless Steel Wire Shelf, 42W x 14D (S1442S)
- SAFCO Industrial Extra Shelf Pack, 36w x 24d x 1.5h, Steel, Metallic Gray, 2PK (5290GR)
- Eagle Group Wire Shelving