Shop All Extra Wire Shelves
Eagle Group
1860C Chrome NSF 18'' x 60'' Wire Shelf
Mfr # 5751860C
Zoro # G311593588
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # 5751860C
- Zoro # G311593588
- Country of Origin United States
- Category Extra Wire Shelves
Description
This Eagle Group 1860C chrome NSF 18'' x 60'' wire shelf is an excellent choice for your storage needs! Since it is NSF-listed for dry storage applications this shelf is great in a bulk ingredient or supply area. Each shelf can hold up to 600 lb. with a 2400 lb. maximum weight per each set of 4 posts. This shelf also boasts the patented QuadTruss support wire design which sandwiches the mat wires between 2 top truss wires and uses an additional 2 bottom truss wires to provide additional strength. With 4 total truss wires and more mat support wires than competitor shelves it provides superior durability and evenly distributes weight across the shelf surface. It features a bright nickel plating followed by a chrome plating and an air-dry lacquer finish. This shelf comes with a bag of split sleeves for easy installation. Posts are sold separately.Overall Dimensions:Length: 60''Width: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 7/8-in Brass Die-Cast Drawer and Cabinet Lock (U 9944)
- ZORO SELECT Plastic Pail Lid, White, Round, 2-3/4", PK10 (GSC76R-10)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Beige (PB108-7 Stone)
- TOTELINE Stack & Nest Container, Blue, Fiberglass Reinforced Composite, 27 1/2 in L, 20 in W, 14 1/8 in H (7807085268)
- ECONOCO Wire Grid Panel 2 ft. x 7 ft., Black, 3PK (P3BLK27)
- NEXEL Dunnage Shelf, Blue, 18x24, Nexelon (DS1824N)
- ECONOCO Wire Slatgrid Panel 2ft. x 7ft., Black, 3PK (P3STG27B)
- NEXEL 60W x 12D Chrome Wire Shelf (S1260C)
- METRO Extra Shelf For Open-Wire Shelving, 48X24 (2448BR-1PK)
- ECONOCO Wire Slatgrid Panel 2ft. x 5ft., White, 3PK (P3STG25W)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 30x18 (S1830C)
- Eagle Group Wire Shelving