Shop All Extra Wire Shelves
Eagle Group
1848C Chrome NSF 18'' x 48'' Wire Shelf
Mfr # 5751848C
Zoro # G311593878
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # 5751848C
- Zoro # G311593878
- Country of Origin United States
- Category Extra Wire Shelves
Description
This Eagle Group 1848C chrome NSF 18'' x 48'' wire shelf is an excellent choice for your storage needs! Since it is NSF-listed for dry storage applications this shelf is great in a bulk ingredient or supply area. Each shelf can hold up to 800 lb. with a 2400 lb. maximum weight per each set of 4 posts. This shelf also boasts the patented QuadTruss support wire design which sandwiches the mat wires between 2 top truss wires and uses an additional 2 bottom truss wires to provide additional strength. With 4 total truss wires and more mat support wires than competitor shelves it provides superior durability and evenly distributes weight across the shelf surface. It features a bright nickel plating followed by a chrome plating and an air-dry lacquer finish. This shelf comes with a bag of split sleeves for easy installation. Posts are sold separately.Overall Dimensions:Length: 48''Width: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Container, QUS957 23-7/8"X22-1/2"X12" Hulk 24", Blue (QUS957BL)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EACR361872-05)
- PRIMELINE TOOLS Closet Door Top Pivot Bracket, 3-3/4" L (N 6606)
- EQUIPTO Wardrobe Cabinet 36"W x18"Dx78"H, BK (1712-BK)
- ECONOCO Wire Slatgrid Panel 4ft. x 4ft., Black, 3PK (P3STG44B)
- ECONOCO Wire Slatgrid Panel 1ft. x 5ft., White, 3PK (P3WTE15)
- ECONOCO Wire Grid Panel 4 ft. x 4 ft., Chrome, 3PK (P3GW44)
- GLOBAL INDUSTRIAL 60x24 Chrome Wire Shelf (188560)
- ECONOCO Wire Slatgrid Panel 4ft. x 4ft., Chrome, 3PK (P3STG44C)
- GLOBAL INDUSTRIAL Chrome Wire Slant Shelf, 36x18 (331CP1)
- ECONOCO Wire Grid Panel 2 ft. x 7 ft., White, 3PK (P3WTE27)
- Eagle Group Extra Wire Shelves