Shop All Extra Wire Shelves
Eagle Group
1836Z Eaglebrite NSF Zinc 18'' x 36'' Wire Shelf
Mfr # 5751836Z
Zoro # G511593425
product price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # 5751836Z
- Zoro # G511593425
- Country of Origin United States
- Category Extra Wire Shelves
Description
This Eagle Group 1836Z Eaglebrite NSF zinc 18'' x 36'' wire shelf is an excellent choice for your storage needs! Since it is NSF-listed for dry storage applications this shelf is great in a bulk ingredient or supply area. Each shelf can hold up to 800 lb. with a 2400 lb. maximum weight per each set of 4 posts. This shelf also boasts the patented QuadTruss support wire design which sandwiches the mat wires between 2 top truss wires and uses an additional 2 bottom truss wires to provide additional strength. With 4 total truss wires and more mat support wires than competitor shelves it provides superior durability and evenly distributes weight across the shelf surface. It features a zinc chloride plating followed by a clear chromate plating with MasterSeal sealer for improved rust protection. This shelf comes with a bag of split sleeves for easy installation. Posts are sold separately.Overall Dimensions:Length: 36''Width: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CON-TACT BRAND Adhesive Drawer and Shelf Liner, Clear Matte 18"x60 Ft., PK6 (60F-C9AC16-06)
- TENNSCO Steel Cubbie Cabinet, 13 1/2 in D x 30 in H x 34 1/2 in W, 4 Shelves, Sand (CC-30SD)
- CONDOR Steel Flammable Safety Storage Cabinet, 35 in W, 35 in H (491M66)
- FLAMBEAU Adjustable Compartment Box with 1 to 8 compartments, Plastic, 6 1/4 in H x 14-5/32 in W (T9200)
- GLOBAL INDUSTRIAL Chrome Wire Slant Shelf, 36x18 (331CP1)
- NEXEL Stainless Steel Wire Shelf, 30W x 24D (S2430S)
- NEXEL Stainless Steel Wire Shelf, 42W x 14D (S1442S)
- NEXEL 60W x 12D Chrome Wire Shelf (S1260C)
- NEXEL Nexelon Wire Shelf, 60W X 21D (S2160N)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 48x14 (S1448C)
- ECONOCO Wire Slatgrid Panel 4ft. x 4ft., Chrome, 3PK (P3STG44C)
- Eagle Group Wire Shelving