Shop All Extra Wire Shelves
Eagle Group
1830C Chrome NSF 18'' x 30'' Wire Shelf
Mfr # 5751830C
Zoro # G311593762
product price: $84.69
/ea
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # 5751830C
- Zoro # G311593762
- Country of Origin United States
- Category Extra Wire Shelves
Description
This Eagle Group 1830C chrome NSF 18'' x 30'' wire shelf is an excellent choice for your storage needs! Since it is NSF-listed for dry storage applications this shelf is great in a bulk ingredient or supply area. Each shelf can hold up to 800 lb. with a 2400 lb. maximum weight per each set of 4 posts. This shelf also boasts the patented QuadTruss support wire design which sandwiches the mat wires between 2 top truss wires and uses an additional 2 bottom truss wires to provide additional strength. With 4 total truss wires and more mat support wires than competitor shelves it provides superior durability and evenly distributes weight across the shelf surface. It features a bright nickel plating followed by a chrome plating and an air-dry lacquer finish. This shelf comes with a bag of split sleeves for easy installation. Posts are sold separately.Overall Dimensions:Length: 30''Width: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Adjustable Height Leg For 30 Bench, 29 to 35, Black (249507BK)
- KENNEDY Double Closed-End Pegboard Hook, 6" L (99876)
- ECONOCO Mondo Mannequins Gene White Male Headless Mannequin, Pose 1 W/ base (GEN-1-HL)
- ZORO SELECT Structural Pipe Fitting, Swivel Flange, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LX06)
- ECONOCO Wire Slatgrid Panel 2ft. x 5ft., White, 3PK (P3STG25W)
- ECONOCO Wire Slatgrid Panel 2ft. x 8ft., White, 3PK (P3STG28W)
- NEXEL 48W x 12D Chrome Wire Shelf (S1248C)
- GLOBAL INDUSTRIAL Chrome Wire Slant Shelf, 48x24 (331CP6)
- DENDESIGNS 82 TI 48 48 in. Titanium Dual Track Shelf Standard; Pack Of 10 (DE571573)
- NEXEL Stainless Steel Wire Shelf, 72W x 21D (S2172S)
- ECONOCO Wire Slatgrid Panel 2ft. x 4ft., White, 3PK (P3STG24W)
- Eagle Group Wire Shelving