Shop All Extra Wire Shelves
Eagle Group
1824C Chrome NSF 18'' x 24'' Wire Shelf
Mfr # 5751824C
Zoro # G511593685
Free Shipping & Returns
$81.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eagle Group
- MFR # 5751824C
- Zoro # G511593685
- Country of Origin United States
- Category Extra Wire Shelves
Description
This Eagle Group 1824C chrome NSF 18'' x 24'' wire shelf is an excellent choice for your storage needs! Since it is NSF-listed for dry storage applications this shelf is great in a bulk ingredient or supply area. Each shelf can hold up to 800 lb. with a 2400 lb. maximum weight per each set of 4 posts. This shelf also boasts the patented QuadTruss support wire design which sandwiches the mat wires between 2 top truss wires and uses an additional 2 bottom truss wires to provide additional strength. With 4 total truss wires and more mat support wires than competitor shelves it provides superior durability and evenly distributes weight across the shelf surface. It features a bright nickel plating followed by a chrome plating and an air-dry lacquer finish. This shelf comes with a bag of split sleeves for easy installation. Posts are sold separately.Overall Dimensions:Length: 24''Width: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX Magnetic Card Holders 3"W X 1"H (25 pcs/pkg) (MC-103)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Not Specified, 22-1/2 in L, 17-1/2 in W, 12 in H (DG93120GY)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, 36" Top Height (WW42848PHFL)
- KRUEGER Therma Level Gauge, Tank 23" D, 2" NPT (H-2-23)
- ECONOCO Wire Slatgrid Panel 2ft. x 4ft., White, 3PK (P3STG24W)
- ECONOCO Wire Grid Panel 2 ft. x 7 ft., White, 3PK (P3WTE27)
- GLOBAL INDUSTRIAL Wire Shelf, Chrome, 16 3/4 X 16 3/4 (AGS16C)
- ECONOCO Wire Grid Panel 4 ft. x 4 ft., Chrome, 3PK (P3GW44)
- NEXEL 60W x 12D Chrome Wire Shelf (S1260C)
- ECONOCO Wire Grid Panel 2 ft. x 5 ft., Chrome, 3PK (P3GW25)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 42x18 (S1842C)
- Eagle Group Extra Wire Shelves