Shop All Extra Wire Shelves
Eagle Group
1454S NSF Stainless Steel 14'' x 54'' Wire Shelf
Mfr # 5751454S
Zoro # G511593418
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # 5751454S
- Zoro # G511593418
- Country of Origin United States
- Category Extra Wire Shelves
Description
This Eagle Group 1454S NSF stainless steel 14'' x 54'' wire shelf is an excellent choice for your storage needs! Since it is NSF-listed for dry and wet storage applications this shelf is great in a bulk ingredient or supply area and equally suited for walk-in coolers and freezers. Each shelf can hold up to 600 lb. with a 2400 lb. maximum weight per each set of 4 posts. This shelf also boasts the patented QuadTruss support wire design which sandwiches the mat wires between 2 top truss wires and uses an additional 2 bottom truss wires to provide additional strength. With 4 total truss wires and more mat support wires than competitor shelves it provides superior durability and evenly distributes weight across the shelf surface. It is made from type 304 stainless steel for superior durability and corrosion resistance that isn't as vulnerable to cuts and gashes like epoxy shelving. An electropolished finish gives a clean vibrant look in any installation. This shelf comes with a bag of split sleeves for easy installation. Posts are sold separately.Overall Dimensions:Length: 54''Width: 14''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Wardrobe Locker, 24 in W, 24 in D, 72 in H, (1) Tier, (1) Wide, Medium Gray (CMS-242472-A)
- KENNEDY Pegboard Hook Assortment Kit, Zinc Plated (99853)
- ECONOCO Tower Ladder System 73" H, Black (A306/B)
- TOPPER INDUSTRIAL Telegray 2 51001-X, Steel, 42 L, 43.5 W, 18 H (51001-X)
- ECONOCO Wire Slatgrid Panel 2ft. x 4ft., Black, 3PK (P3STG24B)
- ECONOCO Wire Slatgrid Panel 4ft. x 4ft., White, 3PK (P3STG44W)
- ECONOCO Wire Grid Panel 2 ft. x 6 ft., White, 3PK (P3WTE26)
- ECONOCO Wire Grid Panel 4 ft. x 4 ft., Chrome, 3PK (P3GW44)
- ECONOCO Wire Grid Panel 2 ft. x 6 ft., Black, 3PK (P3BLK26)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 42x18 (S1842C)
- NEXEL Nexelon Wire Shelf, 48W X 21D (S2148N)
- Eagle Group Wire Shelving