Shop All Extra Wire Shelves
Eagle Group
1454C Chrome NSF 14'' x 54'' Wire Shelf
Mfr # 5751454C
Zoro # G511593562
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # 5751454C
- Zoro # G511593562
- Country of Origin United States
- Category Extra Wire Shelves
Description
This Eagle Group 1454C chrome NSF 14'' x 54'' wire shelf is an excellent choice for your storage needs! Since it is NSF-listed for dry storage applications this shelf is great in a bulk ingredient or supply area. Each shelf can hold up to 600 lb. with a 2400 lb. maximum weight per each set of 4 posts. This shelf also boasts the patented QuadTruss support wire design which sandwiches the mat wires between 2 top truss wires and uses an additional 2 bottom truss wires to provide additional strength. With 4 total truss wires and more mat support wires than competitor shelves it provides superior durability and evenly distributes weight across the shelf surface. It features a bright nickel plating followed by a chrome plating and an air-dry lacquer finish. This shelf comes with a bag of split sleeves for easy installation. Posts are sold separately.Overall Dimensions:Length: 54''Width: 14''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Black, PK2 (ALGBRD16X32BLK)
- KNAPE & VOGT Closet Pole Cap, Steel, 500 lb. (CD-0019)
- MIDWEST FASTENER 1/4" x 1/2" Clear Plastic Fluted Shelf Supports 20PK (66228)
- DURHAM MFG Small Compartment box, 17 opening, for small part storage, individual (227-95-IND)
- ECONOCO Wire Grid Panel 2 ft. x 6 ft., White, 3PK (P3WTE26)
- NEXEL Chrome Wire Shelf 36inW x 21inD (S2136C)
- ECONOCO Wire Slatgrid Panel 1ft. x 5ft., White, 3PK (P3WTE15)
- ECONOCO Wire Slatgrid Panel 2ft. x 7ft., Black, 3PK (P3STG27B)
- GLOBAL INDUSTRIAL Wire Shelf, Chrome, 16 3/4 X 16 3/4 (AGS16C)
- NEXEL Nexelon Wire Shelf, 54W X 21D (S2154N)
- NEXEL Dunnage Shelf, Blue, 18x24, Nexelon (DS1824N)
- Eagle Group Extra Wire Shelves