Shop All Extra Wire Shelves
Eagle Group
1424Z Eaglebrite NSF Zinc 14'' x 24'' Wire Shelf
Mfr # 5751424Z
Zoro # G911593414
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle Group
- MFR # 5751424Z
- Zoro # G911593414
- Country of Origin United States
- Category Extra Wire Shelves
Description
This Eagle Group 1424Z Eaglebrite NSF zinc 14'' x 24'' wire shelf is an excellent choice for your storage needs! Since it is NSF-listed for dry storage applications this shelf is great in a bulk ingredient or supply area. Each shelf can hold up to 800 lb. with a 2400 lb. maximum weight per each set of 4 posts. This shelf also boasts the patented QuadTruss support wire design which sandwiches the mat wires between 2 top truss wires and uses an additional 2 bottom truss wires to provide additional strength. With 4 total truss wires and more mat support wires than competitor shelves it provides superior durability and evenly distributes weight across the shelf surface. It features a zinc chloride plating followed by a clear chromate plating with MasterSeal sealer for improved rust protection. This shelf comes with a bag of split sleeves for easy installation. Posts are sold separately.Overall Dimensions:Length: 24''Width: 14''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 8 1/2 in D x 19 1/4 in H x 33 3/4 in W, 4 Shelves (344-95)
- HUSKY RACK & WIRE Pallet Rack Protector, 108W x 48In H (RGW0904)
- TENNSCO Bolted Workbench, Steel, 48 in W, 35-3/8 in to 41-3/8 in Height, 4,000 lb, Straight (WBAT-1-3048S)
- EZTUBE Side Track Aluminum Extrusion Silver, 48in L x 2in W x 1in H (100-105 4)
- NEXEL 60W x 18D Chrome Wire Shelf (188554)
- GLOBAL INDUSTRIAL 60x24 Chrome Wire Shelf (188560)
- GLOBAL INDUSTRIAL Nexelon Wire Shelf, 24W X 21D (S2124N)
- ECONOCO Wire Grid Panel 2 ft. x 6 ft., Chrome, 3PK (P3GW26)
- ECONOCO Wire Grid Panel 2 ft. x 4 ft., White, 3PK (P3WTE24)
- GLOBAL INDUSTRIAL 48x24 Chrome Wire Shelf (188558)
- NEXEL Stainless Steel Wire Shelf, 42W x 14D (S1442S)
- Eagle Group Extra Wire Shelves