Shop All Safety Cabinet Accessories
Eagle
Grounding Wire, 3 in H, 1/2 in W
Mfr # 08500
Zoro # G002670536
product price: $38.21
/ea
$38.21
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aircraft Cable
- Width 1/2 in
- For Use With Eagle Cabinets
- Includes Alligator Clips
- Depth 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # 08500
- Zoro # G002670536
- UPC # 697841001824
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Width | 1/2 in |
Depth | 1/2 in |
Height | 3 in |
Dimensions (WxD) - Hardware | 1/2 in x 1/2 in |
Dimensions (WxDxH) - Hardware | 1/2 in x 1/2 in x 3 in |
Details
Item | Antistatic Wire |
Material | Aircraft Cable |
For Use With | Eagle Cabinets |
Includes | Alligator Clips |
Color | Silver |
Accessory Type | Antistatic Wire |
For Use With Cabinet/Locker Type | All Safety Cabinets |
For Use With Cabinet/Locker Capacity | All Eagle Cabinets |
For Use With Product Type | Cabinet |
Description
Grounding Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Positioning Lanyard, 3 ft, Green (213TWLS-Z7/3FTGN)
- SHOWA SHOWA Best Atlas KV300 Kevlar Glove with Latex Palm Coating, XL, 12PK (KV-300-XL)
- PHYSICIANSCARE Personal Eye Wash Bottle, 8 oz. (24-050)
- JUSTRITE Corrosive Safety Cabinet, Blue, 18", H (891302)
- EAGLE Fusible Link, 7 in H, 5 in W (29988)
- JAMCO Extra Shelf, Safety Cabinet, 34x34 (GS334S)
- JUSTRITE SpillSlope Shelf, 19-5/8 In. W, 14 In. D (29936)
- JAMCO Drum Roller (DA)
- JAMCO Extra Shelf, Safety Cabinet, 18X43 (GS143S)
- GLOBAL EQUIPMENT Global Industrial„¢ Shelf For 30 & 45 Gallon Flammable Cabinet, 39-3/5"Wx14"D (SA31C42)
- JUSTRITE Poly Shelf Tray, 14 (29062)
- Eagle Safety Storage