Shop All Safety Cabinet Accessories
Eagle
Fusible Link, 7 in H, 5 in W
Mfr # 29988
Zoro # G902670681
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5 in
- For Use With Eagle Self-Closing Cabinets
- Depth 4 in
- Color Silver
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # 29988
- Zoro # G902670681
- UPC # 697841141841
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Width | 5 in |
Depth | 4 in |
Height | 7 in |
Dimensions (WxDxH) - Hardware | 5 in x 4 in x 7 in |
Dimensions (WxD) - Hardware | 5 in x 4 in |
Details
Item | Fusible Link |
For Use With | Eagle Self-Closing Cabinets |
Color | Silver |
Material | Steel |
Includes | Everything |
For Use With Cabinet/Locker Type | Self-Close Safety Cabinets |
For Use With Product Type | Cabinet |
Accessory Type | Fusible Link |
For Use With Cabinet/Locker Capacity | All Eagle Self Closing Cabinets |
Description
Fusible Link, Accessory Type Fusible Link, Color Silver, Depth 4 in, For Use With Eagle Self-Closing Cabinets, For Use With Cabinet/Locker Type Self-Close Safety Cabinets, For Use With Product Type Cabinet, Height 7 in, Material Steel, Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUGARTRON Etching Stencils and Printers (WELC4014)
- BRADY Brady® 91424 Pipe Marker Arrow Tape, Vinyl, 1"W x 30 Yds., Yellow/Black (91424)
- REEBOK Athletic High-Top Shoe, M, 10, Gray (RB3404)
- 3M Exhalation Valve, PK10 (7283)
- JUSTRITE Shelf Divider Set, 2-1/32 In. W, Steel (29985)
- TENNSCO Shelf, 36 In x 18 In, Black (301 BLACK)
- JUSTRITE Safety Cabinet Wall Mounting Assembly (25950)
- JUSTRITE Shelf, 2 In. H, 32 In. W, 18 In. D (29939)
- JUSTRITE Thermally-Actuated Damper, For Use With Venting Cabinets (25777)
- JUSTRITE Parts Basket For 6AL11, 13M396, 3NPY2 (27906)
- JAMCO Flammable Cabinet Shelf, 30 3/4 in W (GL334)
- Eagle Safety Cabinet Accessories