Shop All Safety Cabinets
Eagle
Flammables Safety Cabinet, Yellow
Mfr # 1961X
Zoro # G700711418
product price: $1,760.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,760.00
Free 30-Day Returns
Key Features
- Number of Shelves 2
- Color Yellow
- Drum Capacity 0
- Standards NFPA Code 30; FM Approval
- Includes (2) Shelves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # 1961X
- Zoro # G700711418
- UPC # 48441691807
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Height | 65 in |
Exterior Depth | 34 in |
Exterior Width | 34 in |
Inside Height | 60.5" |
Inside Width | 30.75" |
Outside Length | 34 in |
Inside Length | 30.34" |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 34 in x 34 in x 65 in |
Description
Safety Cabinet Type Flammable Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 1/2" wide x 500" Magenta Labeling Tape (T-05-Magenta)
- TAPE LOGIC Tape LogicĀ® Heavy-Duty Anti-Slip Tape, 33 Mil, 1" x 60', Yellow, 1/Roll (T96560Y)
- MCR SAFETY Safety Glasses, Indoor/Outdoor Anti-Scratch (KD119)
- JAMCO Corrosive Safety Cabinet, 12 gal., Blue, Depth: 18" (CK12BP)
- EAGLE Flammables Safety Cabinet, Yellow (2610X)
- EAGLE Flammables Safety Cabinet, Yellow (YPI30X)
- EAGLE Hazmat Safety Cabinet, Yellow (HAZ9010X)
- EAGLE Flammables Safety Cabinet, Yellow (6410X)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- EAGLE Flammables Safety Cabinet, Red (1928XRED)
- CONDOR Paint and Ink Safety Cabinet, Wall Mount (491M78)
- Eagle Safety Cabinets