Eagle

Flammables Safety Cabinet, Red


product price: $1,630.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Finish High Gloss Powder
  • Includes (3) Shelves
  • Door Type Hinged
  • Color Red
  • Number of Doors 2
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Eagle
  • MFR # PI3010X
  • Zoro # G500711403
  • UPC #
    48441691012
  • Country of Origin United States
  • Category Safety Cabinets

Dimensions

Exterior Width 43 in
Exterior Height 44 in
Exterior Depth 18 in
Inside Height 39.5"
Inside Length 14.56"
Inside Width 39.5"
Outside Length 18 in
Exterior Dimensions (WxDxH) - Acids & Corrosives 43 in x 18 in x 44 in

Description

Safety Cabinet Type Flammable Cabinet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.