Shop All Safety Cabinets
Eagle
Flammables Safety Cabinet, Red
Mfr # ADD15XRED
Zoro # G000711385
product price: $1,240.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,240.00
Free 30-Day Returns
Key Features
- Capacity 15 gal
- Number of Shelves 1
- Features Continuous Piano Hinge, Dual Vents, Fully Welded Construction, Grounding Lug, SpillSlope Shelves, Welded Shelf Hangers
- Drum Capacity 0
- Indoor/Outdoor Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # ADD15XRED
- Zoro # G000711385
- UPC # 48441690442
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Depth | 18 in |
Exterior Height | 24 in |
Exterior Width | 43 in |
Exterior Dimensions (WxDxH) - Flammables | 43 in x 18 in x 24 in |
Outside Width | 43 in |
Outside Length | 18 in |
Outside Height | 24 in |
Inside Height | 19.5" |
Inside Length | 14.56" |
Inside Width | 39.5" |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 24 in |
Description
Safety Cabinet Type Flammable Cabinet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 10 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0310BL)
- PIONEER Safety Vest, Mesh, Hi-Vis Yellow, 3XL (V1060360U-3XL)
- HEROS PRIDE Belt Accessory, Nylon (1054)
- YOUNGSTOWN GLOVE High Visibility Performance Gloves, Safety Lime, Winter, XX-Large, Lime/Black (08-3710-10-XXL)
- EAGLE UNDER COUNTER ACID METAL SAFETY CAB, 22 GAL., 1 SHELF, 2 DR, SELF, BLUE (CRA70X)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- EAGLE Flammables Safety Cabinet, Yellow (6410X)
- EAGLE Flammables Safety Cabinet, Yellow (2610X)
- EAGLE Flammables Safety Cabinet, Red (1971XRED)
- EAGLE Flammables Safety Cabinet, Red (1928XRED)
- GLOBAL INDUSTRIAL Outdoor Drum Cabinet 220 Gal. Capacity, Manual Close, Unassembled (316104)
- Eagle Safety Cabinets