Shop All Safety Cabinets
Eagle
Flammables Safety Cabinet, Red
Mfr # ADD14XRED
Zoro # G800711448
product price: $1,330.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,330.00
Free 30-Day Returns
Key Features
- Capacity 15 gal
- Number of Shelves 1
- Finish High Gloss Powder
- Lockable Yes
- Number of Doors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # ADD14XRED
- Zoro # G800711448
- UPC # 48441690381
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Depth | 18 in |
Exterior Height | 24 in |
Exterior Width | 43 in |
Exterior Dimensions (WxDxH) - Flammables | 43 in x 18 in x 24 in |
Inside Width | 39.5" |
Outside Length | 18 in |
Outside Height | 24 in |
Inside Length | 14.56" |
Outside Width | 43 in |
Inside Height | 19.5" |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 24 in |
Description
Flammable Cabinet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Marking Tape, Roll, 3In W, 15 ft. L (90974)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 12PK (92752M)
- ALLEGRO INDUSTRIES Eyewear Cleaning Wipes 1000 Bulk (0350-1000)
- FLORSHEIM Oxford Shoes, Black, 9-1/2EEE, PR (FS2000)
- EAGLE Flammables Safety Cabinet, Yellow (YPI30X)
- EAGLE Flammables Safety Cabinet, Yellow (6410X)
- EAGLE Flammables Safety Cabinet, Yellow (2610X)
- EAGLE Flammables Safety Cabinet, Red (1971XRED)
- EAGLE Flammables Safety Cabinet, Red (1928XRED)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 65 in (YPI77X)
- Eagle Safety Cabinets