Eagle

Flammables Safety Cabinet, Red


product price: $2,300.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Door Type Hinged
  • Material Steel
  • Includes Shelf
  • Number of Shelves 1
  • Finish High Gloss Powder
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Eagle
  • MFR # 2610XRED
  • Zoro # G500711441
  • UPC #
    48441692309
  • Country of Origin United States
  • Category Safety Cabinets

Dimensions

Exterior Width 34 in
Exterior Height 65 in
Exterior Depth 34 in
Outside Length 34 in
Inside Height 60.5"
Inside Width 30.75"
Inside Length 30.34"
Exterior Dimensions (WxDxH) - Acids & Corrosives 34 in x 34 in x 65 in

Description

Flammable Cabinet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.