Shop All Safety Cabinets
Eagle
Flammables Safety Cabinet, Red
Mfr # 1992XRED
Zoro # G400711411
product price: $2,300.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,300.00
Free 30-Day Returns
Key Features
- Lockable Yes
- Material Steel
- Number of Doors 2
- Drum Capacity 0
- Features Continuous Piano Hinge, Dual Vents, Fully Welded Construction, Grounding Lug, SpillSlope Shelves, Welded Shelf Hangers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # 1992XRED
- Zoro # G400711411
- UPC # 48441692170
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Depth | 34 in |
Exterior Height | 65 in |
Exterior Width | 43 in |
Inside Height | 60.5" |
Inside Length | 30.34" |
Outside Length | 34 in |
Inside Width | 39.5" |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 34 in x 65 in |
Description
Safety Cabinet Type Flammable Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mercury Indicator Powder, 9 oz. (523250)
- TINGLEY Rubber Boot, Men's, 6, Knee, Black, PR (43151)
- MOON AMERICAN Industrial Fog Nozzle, 1 In., Black (516-1014)
- NMC Flammable Sign (M16P)
- EAGLE Hazmat Safety Cabinet, Yellow (HAZ9010X)
- EAGLE Flammables Safety Cabinet, Yellow (YPI30X)
- EAGLE Flammables Safety Cabinet, Red (1928XRED)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- EAGLE Flammables Safety Cabinet, Yellow (2610X)
- EAGLE Flammables Safety Cabinet, Yellow (6410X)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 16 gal (1905X)
- Eagle Safety Cabinets