Shop All Safety Cabinets
Eagle
Flammables Safety Cabinet, Red
Mfr # 1970XRED
Zoro # G600711433
product price: $1,370.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,370.00
Free 30-Day Returns
Key Features
- Capacity 22 gal
- Finish High Gloss Powder
- Includes Shelf
- Drum Capacity 0
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eagle
- MFR # 1970XRED
- Zoro # G600711433
- UPC # 48441690640
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Depth | 22 in |
Exterior Height | 35 in |
Exterior Width | 35 in |
Exterior Dimensions (WxDxH) - Flammables | 35 in x 22 in x 35 in |
Inside Width | 31.75" |
Outside Width | 35 in |
Outside Height | 35 in |
Inside Length | 18.75" |
Outside Length | 22 in |
Inside Height | 26.5" |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 35 in x 22 in x 35 in |
Description
Safety Cabinet Type Flammable Cabinet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Chore Max Hi, Black, 10, PR (MAX-CMP-BLK-100)
- PIP 10-3/5" Chemical Resistant Gloves, Nitrile, XL, 12PK (56-AG588/XL)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-530B)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 1000 (THT-81-427-1)
- EAGLE Flammables Safety Cabinet, Yellow (YPI30X)
- EAGLE Flammables Safety Cabinet, Red (1928XRED)
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- EAGLE Flammables Safety Cabinet, Yellow (2610X)
- EAGLE Flammables Safety Cabinet, Red (1971XRED)
- EAGLE UNDER COUNTER ACID METAL SAFETY CAB, 22 GAL., 1 SHELF, 2 DR, SELF, BLUE (CRA70X)
- GLOBAL INDUSTRIAL Flammable Cabinet, Self Close Double Door, 30 Gallon, 43Wx18Dx44H (316094)
- Eagle Safety Cabinets